Shop All Outdoor Benches
Zoro Select
Outdoor Bench, 96 in. L, 31 in., Grn, Prtbl
Mfr # 4HUU5
Zoro # G2141925
product price: $324.99
/ea
Item requires special delivery charges. A $260.00 per item surcharge will be applied.
$324.99
Free 30-Day Returns
Key Features
- Surface Material Thermoplastic Coated Metal
- Load Rating (Lb.) 800 lb
- Overall Height 32 1/2 in
- Color Green
- Frame Material Steel
Product Information
- Brand Zoro Select
- MFR # 4HUU5
- Zoro # G2141925
- UPC # 190735510582
- Country of Origin China
- Category Outdoor Benches
Dimensions
Overall Height | 32 1/2 in |
Overall Depth | 24 in |
Overall Length | 96 in |
Frame Diameter | 2 3/8 in |
Back Height | 11 1/2 in |
Back Depth | 4 in |
Seat Depth | 12 in |
Seat Height | 18 in |
Description
Outdoor Bench, Frame Material Steel, Includes Back Yes, Mounting Location Portable, Overall Depth 24 in, Overall Height 32 1/2 in, Overall Length 96 in, Seat Coating/Finish Thermoplastic Coated, Seat Color Green, Seat Structural Material Metal, Weight Capacity 800 lb, Frame Color Black, Surface Texture Dot, Assembly Unassembled, Back Height 11 1/2 in, Board Width Not Applicable, Edge Style Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYNE Cape Cod Patio Planter 14x14 - Black (4836-B)
- PLANO Weekend Series 3600 Speedbag (PLABW160)
- FIMCO Fimco Hose Barb Port Kit Elbow, 1/2" (5010426)
- AIC REPLACEMENT PARTS 16221-ZH8-801 Carb Mounting Gasket Fits Honda Models: GX160 & GX200 (15145-ROT)
- ZORO SELECT Outdoor Bench, 72 in. L x 24 in. x 31 in. (4HUT3)
- ZORO SELECT Outdoor Bench, 96 in. L, 16-3/8 in. H, BLU (4HUU8)
- ZORO SELECT Outdoor Bench, 72 in. L, 24 in. W, Blue (4HUT2)
- ZORO SELECT Bench, w/ Folding Legs, Blow Molded, Gray (12F617)
- ZORO SELECT Outdoor Bench, 74 in. L, 33-1/4 in. H, Grn (4HUT9)
- ZORO SELECT Outdoor Bench, 96-1/2 in. L, 33-1/4 in. H (4HUU1)
- VESTIL Expanded Metal Bench, 72", Black (BEN-MX-72-BK)
- Zoro Select Patio Furniture