Shop All Outdoor Benches
Zoro Select
Outdoor Bench, 96 in. L, 16-3/8 in. H, BLU
Mfr # 4HUU8
Zoro # G2141916
product price: $244.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$244.99
Free 30-Day Returns
Key Features
- Surface Material Thermoplastic Coated Metal
- Load Rating (Lb.) 800 lb
- Overall Height 16 3/8 in
- Color Blue
- Frame Material Steel
Product Information
- Brand Zoro Select
- MFR # 4HUU8
- Zoro # G2141916
- UPC # 190735510612
- Country of Origin China
- Category Outdoor Benches
Dimensions
Overall Height | 16 3/8 in |
Overall Depth | 12 in |
Height | 16 3/8 in |
Length | 96 in |
Width | 12 in |
Overall Length | 96 in |
Seat Height | 16 in |
Seat Depth | 12 in |
Frame Diameter | 2 3/8 in |
Description
Outdoor Bench, Frame Material Steel, Includes Back No, Mounting Location Portable, Overall Depth 12 in, Overall Height 16 3/8 in, Overall Length 96 in, Seat Coating/Finish Thermoplastic Coated, Seat Color Blue, Seat Structural Material Metal, Weight Capacity 800 lb, Frame Color Black, Surface Texture Diamond Mesh, Assembly Unassembled, Back Height Not Applicable, Board Width Not Applicable, Edge Style Rounded, Features Easy Graffiti Removal, Weather Resistant, Frame Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Tine Assy-Inner-Rh (642-0002-0637)
- ESPOMA Plant Food Cactus! 8Oz (CAPF8)
- NATURE SPRING Nature Spring Silver Clock Thermometer Hygrometer (576142HXW)
- BRIGGS & STRATTON Air Filter (396424S)
- ZORO SELECT Outdoor Bench, 74 in. L, 33-1/4 in. H, Grn (4HUT9)
- ZORO SELECT Outdoor Bench, 96-1/2 in. L, 33-1/4 in. H (4HUU1)
- ZORO SELECT Outdoor Bench, 72 in. L, 24 in. W, Blue (4HUU2)
- ZORO SELECT Bench, w/ Folding Legs, Blow Molded, Gray (12F617)
- ZORO SELECT Outdoor Bench, 72 in. L x 24 in. x 31 in. (4HUT3)
- ZORO SELECT Outdoor Bench, 96 in. L, 31 in. H, BLU (4HUU4)
- NATURE SPRING Gardening Foldable Kneeling Bench Foam Pad Stool with Tool Pouches/Handles for Planting and Weeding (845696VBT)
- Zoro Select Outdoor Benches