Shop All Outdoor Benches
Zoro Select
Outdoor Bench, 72 in. L, 16-3/8 in. H, Grn
Mfr # 4HUU7
Zoro # G5421035
original price:
$351.55
21% off
new price: $274.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$274.99
Free 30-Day Returns
Key Features
- Surface Material Thermoplastic Coated Metal
- Load Rating (Lb.) 600 lb
- Overall Height 16 3/8 in
- Color Green
- Frame Material Steel
Product Information
- Brand Zoro Select
- MFR # 4HUU7
- Zoro # G5421035
- UPC # 190735510605
- Country of Origin China
- Category Outdoor Benches
Dimensions
Overall Height | 16 3/8 in |
Overall Depth | 15 1/4 in |
Height | 16 3/8 in |
Length | 72 in |
Width | 15 1/4 in |
Overall Length | 72 in |
Seat Height | 16 in |
Frame Diameter | 2 3/8 in |
Seat Depth | 15 in |
Description
Outdoor Bench, Frame Material Steel, Includes Back No, Mounting Location Portable, Overall Depth 15 1/4 in, Overall Height 16 3/8 in, Overall Length 72 in, Seat Coating/Finish Thermoplastic Coated, Seat Color Green, Seat Structural Material Metal, Weight Capacity 600 lb, Frame Color Green, Surface Texture Diamond Mesh, Assembly Unassembled, Back Height Not Applicable, Board Width Not Applicable, Edge Style Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Silver Streak Razor Trimm (380-943)
- KOHLER Stud (25 072 24-S)
- TARPCO SAFETY 70 ft L x 0.5 mm H x 30 ft W Heavy Duty 10 Mil Tarp, White, Polyethylene (TS-154-30X70)
- ORTHO WEED KILLR WC CON GL (0204810)
- ZORO SELECT Outdoor Bench, 96 in. L, 24 in. W, Green (4HUT5)
- ZORO SELECT Outdoor Bench, 72 in. L, 16-3/8 in. H, Blue (4HUU6)
- ZORO SELECT Outdoor Bench, 72 in. L, 24 in. W, Blue (4HUT2)
- ZORO SELECT Outdoor Bench, 96 in. L, 16-3/8 in. H, Grn (4HUU9)
- ZORO SELECT Outdoor Bench, 96 in. L, 31 in. H, BLU (4HUU4)
- ZORO SELECT Outdoor Bench, 72 in. L, 24 in. W, Blue (4HUU2)
- GLOBAL INDUSTRIAL 72 Perforated Metal Outdoor Flat Bench, Red (262075RD)
- Zoro Select Outdoor Benches