Shop All Identification Labels
Zoro Select
Out Of Svce Tag, 3 x 5-3/4 In, Bk/R, PK100
Mfr # 4ZH20
Zoro # G2729912
product price: $53.09
/pk 100, $0.53/ea
$53.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Out of Service
- Material Cardstock
- Width 4 in
- Height 7 in
- Standards ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Product Information
- Brand Zoro Select
- MFR # 4ZH20
- Zoro # G2729912
- UPC # 754473867515
- Country of Origin China
- Category Identification Labels
Dimensions
Width | 4 in |
Height | 7 in |
Hole Size | 3/8 in |
Mounting Hole Size | 3/8 in |
Fastener Attachment Length | 12 in |
Description
Tag, Compatible Tag Holder Mfr Part Number Not Applicable, Compatible Tag Insert Mfr Part Number Not Applicable, Fastener Attachment Length 12 in, Fastener Type Wire, Header Wording (Reverse Side) No Header, Header Wording No Header, Height 7 in, Indoor/Outdoor Usage Indoor Only, Lamination Type Not Laminated, Language English, Mounting Hole Reinforcement Type Metal, Mounting Hole Size 3/8 in, Number of Tags 100, Preprinted Images (Reverse Side) Not Applicable, Preprinted Images Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Creekside II Pants Black (868PZ-L)
- NASCO Arc Flash Rain Jacket with Hood, Orange, Flame Resistant, M (4503JFOM)
- SHOWA SHOWA Best Atlas KV300 Kevlar Glove with Latex Palm Coating, M, 12PK (KV300-M)
- ZORO SELECT Label, Machine/Equipment, 3-1/2 in. H, PK5, HWL-535-729-5PK (HWL-535-729-5PK)
- ZORO SELECT Thermal Transfer Printer Labls, 4x6in, PK4, 35YP14 (35YP14)
- ZORO SELECT Hard Hat Sticker Labels, PK10 (LHTL273)
- ZORO SELECT Thermal Transfer Printer Labls, 4x6in, PK4, 35YP20 (35YP20)
- ZORO SELECT Plant Safety Label, 3-1/2 In. H, PK10 (3XJU4)
- ZORO SELECT 1/4" x 1/4" Dot Label, Pk1000 (3VCL2)
- ZORO SELECT Out Of Svce Bilingual Tag, 3/8 In, PK100 (8XCV1)
- NEVS Precaution Labels - Airborne Precaution 4-1/2" x 8" Flr Pink w/Black (N-5253)
- Zoro Select Identification Labels