Shop All Utility Carts
Zoro Select
Order-Picking Utility Cart with Lipped Metal Shelves, Steel, Flat, 3 Shelves, 1,200 lb
Mfr # OPCFS-1832-3-95
Zoro # G6567391
product price: $226.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$226.99
Free 30-Day Returns
Key Features
- Overall Height 41 in
- Overall Length 39 in
- Overall Width 30 1/2 in
- Material Steel
- Color Gray
Product Information
- Brand Zoro Select
- MFR # OPCFS-1832-3-95
- Zoro # G6567391
- Country of Origin Mexico
- Category Utility Carts
Dimensions
Overall Height | 41 in |
Overall Length | 39 in |
Overall Width | 30 1/2 in |
Shelf Width | 18 in |
Caster Dia. | 5 in |
Writing Shelf Dimensions | 12"L x 15-11/16"W |
Lip Height | 1-1/2 in |
Shelf Length | 32 in |
Caster Width | 1 1/4 in |
Handle Height | 40 1/4 in |
Top Shelf Height | 35 in |
Writing Shelf LxW | 12 in x 15-5/8 in |
Shelf LxW | 32 in x 18 in |
Bottom Shelf Lip Height | 1 1/2 in |
Caster Wheel Width | 1 1/4 in |
Overall LxWxH | 39 in x 30 1/2 in x 41 in |
Caster Wheel Dia. | 5 in |
Top Shelf Lip Height | 1 1/2 in |
Shelf Lip Height | 1-1/2" |
Description
Order-Picking Utility Cart with Lipped Metal Shelves, Load Capacity 1,200 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 39 in, Overall Width 30 1/2 in, Number of Shelves 3, Capacity per Shelf 400 lb, Distance Between Shelves 11 1/4 in, Shelf Length 32 in, Shelf Width 18 in, Includes Writing Shelf, Distance Between Middle and Bottom Shelf 11 1/4 in, Distance Between Top and Middle Shelf 11 1/4 in, Handle Height 40 1/4 in, Top Shelf Height 35 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Scissor Lift Table, 4000 lb. Cap, 30"W, 42"L (35KT39)
- BUDGIT HOISTS Brake Lever (51543120)
- LIFT-ALL Web Sling, Flat Eye and Eye, 6 ft L, 4 in W, Nylon, Yellow (EE2604NFX6)
- LIFT-ALL Tuflex(TM) Roundsling, Endless, 11 ft L, 5300 lb Cap (EN60X11)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (9GEY9)
- ZORO SELECT Dual-Handle Utility Cart with Lipped Plastic Shelves, (2) Raised, 4 Shelves, 400 lb (35KT28)
- ZORO SELECT Instrument Cart with Flush Metal Shelves, Steel, Flat, 3 Shelves, 1,200 lb (RIC-243645-3-95)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 4 Shelves, 3,000 lb (RSC-3060-4-3K-95)
- ZORO SELECT Order-Picking Utility Cart with Lipped Metal Shelves, Steel, Flat, 3 Shelves, 1,200 lb (OPC-2448-3-95)
- ZORO SELECT Steel Utility Cart with Lipped Metal Shelves, Ergonomic, 2 Shelves, 1,400 lb (RSCE1P-2448-2-5PO-95)
- ZORO SELECT Utility Cart with Lipped Plastic Shelves, Flat, 2 Shelves, 300 lb (RDSTC22RD)
- Zoro Select Utility Carts