Shop All Utility Carts
Zoro Select
Order-Picking Utility Cart with Lipped Metal Shelves, Steel, Flat, 3 Shelves, 1,200 lb
Mfr # OPC-2448-3-95
Zoro # G3338155
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$387.99
Free 30-Day Returns
Key Features
- Overall Height 36 in
- Overall Length 51 in
- Overall Width 30 1/2 in
- Material Steel
- Color Gray
Product Information
- Brand Zoro Select
- MFR # OPC-2448-3-95
- Zoro # G3338155
- UPC # 714334012270
- Country of Origin Mexico
- Category Utility Carts
Dimensions
Overall Height | 36 in |
Overall Length | 51 in |
Overall Width | 30 1/2 in |
Shelf Length | 48 in |
Lip Height | Superior e inferior de 1-5/8 in |
Caster Width | 1 1/4 in |
Shelf Width | 24 in |
Caster Dia. | 5 in |
Writing Shelf Dimensions | 12" D x 22-1/8" W |
Top Shelf Height | 37 5/8 in |
Handle Height | 37 3/8 in |
Top Shelf Lip Height | 1 1/2 in |
Shelf LxW | 48 in x 24 in |
Overall LxWxH | 51 in x 30 1/2 in x 36 in |
Caster Wheel Width | 1 1/4 in |
Writing Shelf LxW | 12 in x 21-5/8 in |
Caster Wheel Dia. | 5 in |
Bottom Shelf Lip Height | 1 1/2 in |
Shelf Lip Height | 1-1/2" |
Description
Order-Picking Utility Cart with Lipped Metal Shelves, Load Capacity 1,200 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 51 in, Overall Width 30 1/2 in, Number of Shelves 3, Capacity per Shelf 400 lb, Distance Between Shelves 12 5/8 in, Shelf Length 48 in, Shelf Width 24 in, Includes Built-In Writing Surface, Distance Between Middle and Bottom Shelf 12 5/8 in, Distance Between Top and Middle Shelf 12 5/8 in, Handle Height 37 3/8 in, Top Shelf Height 37 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Twisted Eye and Eye, 10 ft L, 2 in W, Nylon, Yellow (EE2602NTX10)
- GUARDAIR Style #3 Long Trigger w/ Rivet (TRU02)
- METALTECH Scaffold (I-IMAC)
- LIFT-ALL Web Sling, Twisted Eye and Eye, 7 ft L, 1 in W, Polyester, Yellow (EE1601DTX7)
- ZORO SELECT Fiber Glass/Polypropylene Enclosed Service Cart, 3 Shelves, 400 lb (35KT30)
- ZORO SELECT Order-Picking Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (OPC-3060-2-95)
- ZORO SELECT Utility Cart with See-Through Ventilated Walls & Lipped Metal Shelves, Steel, Flat, 2 Shelves (RSC12-EX2448-2-3.6K-95)
- ZORO SELECT Low-Profile Utility Cart with Lipped Metal Shelves, Steel, Raised, 2 Shelves, 1,200 lb (LDO-244836-2-ALU-95)
- ZORO SELECT Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 3,000 lb (RSC-243636-2-3K-TLD-95)
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Plastic, Flat, 2 Shelves, 500 lb (5UTJ3)
- RUBBERMAID COMMERCIAL Medium Utility Cart, 2 Shelf, Black, High Density Structural Foam, 2 Shelves, 500 lb. (FG452589BLA)
- Zoro Select Utility Carts