Shop All Utility Carts
Zoro Select
Order-Picking Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb
Mfr # OPC-3060-2-95
Zoro # G9948127
product price: $458.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$458.99
Free 30-Day Returns
Key Features
- Overall Height 40 11/16 in
- Overall Length 75 1/4 in
- Overall Width 30 1/4 in
- Material Steel
- Color Gray
Product Information
- Brand Zoro Select
- MFR # OPC-3060-2-95
- Zoro # G9948127
- UPC # 714334057233
- Country of Origin Mexico
- Category Utility Carts
Dimensions
Overall Height | 40 11/16 in |
Overall Length | 75 1/4 in |
Overall Width | 30 1/4 in |
Caster Width | 1 1/4 in |
Shelf Length | 60 in |
Lip Height | 1-5/8 in Top and Bottom |
Caster Dia. | 5 in |
Writing Shelf Dimensions | 12" D x 28-1/16" W |
Shelf Width | 30 in |
Top Shelf Height | 37 5/8 in |
Handle Height | 37 3/8 in |
Shelf LxW | 60 in x 30 in |
Overall LxWxH | 75 5/16 in x 30 1/4 in x 40 11/16 in |
Bottom Shelf Lip Height | 1 1/2 in |
Writing Shelf LxW | 12 in x 27-5/8 in |
Top Shelf Lip Height | 1 1/2 in |
Caster Wheel Dia. | 5 in |
Caster Wheel Width | 1 1/4 in |
Shelf Lip Height | 1-1/2" |
Description
Order-Picking Utility Cart with Lipped Metal Shelves, Load Capacity 1,200 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 75 1/4 in, Overall Width 30 1/4 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 26 3/4 in, Shelf Length 60 in, Shelf Width 30 in, Includes Built-In Writing Surface, Handle Height 37 3/8 in, Top Shelf Height 37 5/8 in, Assembled/Unassembled Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADD-A-LEVEL Work Platform Base Unit, Stackable, Plastic (A4824B)
- COTTERMAN 80 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (1505R2630A1E30B4W5C1P6)
- SEVILLE CLASSICS Commercial Utility Cart, 3-Shelf, NSF (SHE18304BZ)
- WERNER 24 ft Fiberglass Extension Ladder, 225 lb Load Capacity (D5924-2)
- ZORO SELECT Utility Cart with Deep Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (2GMH5)
- ZORO SELECT Easy Access & Load Low-Profile Utility Cart with Metal Shelves & Tube Frame, Steel, Raised (EPTT183625PO95)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (9GEY9)
- ZORO SELECT Low-Profile Instrument Cart with Lipped & Flush Metal Shelves, Steel, Raised, 2 Shelves, 1,200 lb (LIC-243644-2-95)
- ZORO SELECT Order-Picking Utility Cart with Lipped Metal Shelves, Steel, Flat, 4 Shelves, 3,600 lb (OPCPFS-306065-4-6PH-95)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 5 Shelves, 3,000 lb (RSC-2436-5-3K-95)
- LUXOR 3 Shelf Utility Cart Blue (HE34-BU)
- Zoro Select Utility & Storage Carts