Shop All Utility Carts
Zoro Select
Order-Picking Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb
Mfr # OPC-2448-2-95
Zoro # G3338189
product price: $379.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$379.99
Free 30-Day Returns
Key Features
- Overall Height 36 in
- Overall Length 63 in
- Overall Width 30 1/2 in
- Material Steel
- Color Gray
Product Information
- Brand Zoro Select
- MFR # OPC-2448-2-95
- Zoro # G3338189
- UPC # 714334057240
- Country of Origin Mexico
- Category Utility Carts
Dimensions
Overall Height | 36 in |
Overall Length | 63 in |
Overall Width | 30 1/2 in |
Writing Shelf Dimensions | 12" D x 22-1/8" W |
Caster Dia. | 5 in |
Shelf Length | 48 in |
Caster Width | 1 1/4 in |
Lip Height | 1-5/8 in Top and Bottom |
Shelf Width | 24 in |
Top Shelf Height | 37 5/8 in |
Handle Height | 37 3/8 in |
Writing Shelf LxW | 12 in x 21-5/8 in |
Overall LxWxH | 63 in x 30 1/2 in x 36 in |
Caster Wheel Width | 1 1/4 in |
Bottom Shelf Lip Height | 1 1/2 in |
Shelf LxW | 48 in x 24 in |
Top Shelf Lip Height | 1 1/2 in |
Caster Wheel Dia. | 5 in |
Shelf Lip Height | 1-1/2" |
Description
Order-Picking Utility Cart with Lipped Metal Shelves, Load Capacity 1,200 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 63 in, Overall Width 30 1/2 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 26 3/4 in, Shelf Length 48 in, Shelf Width 24 in, Includes Built-In Writing Surface, Handle Height 37 3/8 in, Top Shelf Height 37 5/8 in, Assembled/Unassembled Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENIE Counterbalanced Lift, Load Cap. 400 lb. (GL-8 CWB)
- GENIE Material Lift, Load Cap. 1000 lb. (SLA-10 STD)
- MAGLINER Hand Truck, Stair Climber, Aluminum (CLK170EGS4)
- US CARGO CONTROL Galvanized Turnbuckle - Import - Eye & Eye - 3/8" x 6" (EETBGV38X6)
- ZORO SELECT Utility Cart with See-Through Ventilated Walls & Lipped Metal Shelves, Steel, Flat, 2 Shelves (RSC12-EX2448-2-3.6K-95)
- ZORO SELECT Flow-Through Utility Cart with Perforated Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (RSCM-2436-2-95)
- ZORO SELECT Order-Picking Utility Cart with Lipped Metal Shelves, Steel, Flat, 3 Shelves, 1,200 lb (OPCFS-1832-3-95)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 2,400 lb (RSCR304836ALUFL8MR95)
- ZORO SELECT Utility Cart with Flush Metal Shelves, Steel, Flat, 5 Shelves, 3,000 lb (RSC-306066-5-3K-ALD-95)
- ZORO SELECT Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (RSC-3060-2-TLD-95)
- JAMCO Utility Cart with Lipped Metal Shelves, Steel, Ergonomic, 4 Shelves, 3,000 lb (ND248P600GP)
- Zoro Select Utility Carts