Shop All Utility Carts
Zoro Select
Order-Picking Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 3 Shelves, 1,200 lb
Mfr # OPCFS-2436-3-BLU-95
Zoro # G2148505
original price:
$346.16
9% off
new price: $312.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$312.99
Free 30-Day Returns
Key Features
- Overall Height 38 in
- Overall Length 54 1/2 in
- Overall Width 30 1/2 in
- Material Steel
- Color Gray
Product Information
- Brand Zoro Select
- MFR # OPCFS-2436-3-BLU-95
- Zoro # G2148505
- Country of Origin Mexico
- Category Utility Carts
Dimensions
Overall Height | 38 in |
Overall Length | 54 1/2 in |
Overall Width | 30 1/2 in |
Shelf Length | 36 in |
Writing Shelf Dimensions | 12"L x 21-11/16"W |
Caster Dia. | 5 in |
Lip Height | 1-1/2 in |
Caster Width | 1 1/4 in |
Shelf Width | 24 in |
Top Shelf Height | 35 in |
Handle Height | 40 1/4 in |
Writing Shelf LxW | 12 in x 21-5/8 in |
Bottom Shelf Lip Height | 1 1/2 in |
Caster Wheel Width | 1 1/4 in |
Overall LxWxH | 54 1/2 in x 30 1/2 in x 38 in |
Caster Wheel Dia. | 5 in |
Shelf LxW | 36 in x 24 in |
Shelf Lip Height | 1-1/2" |
Description
Order-Picking Utility Cart with Lipped & Flush Metal Shelves, Load Capacity 1,200 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 54 1/2 in, Overall Width 30 1/2 in, Number of Shelves 3, Capacity per Shelf 400 lb, Distance Between Shelves 11 1/4 in, Shelf Length 36 in, Shelf Width 24 in, Includes Writing Shelf, Distance Between Middle and Bottom Shelf 11 1/4 in, Distance Between Top and Middle Shelf 11 1/4 in, Handle Height 40 1/4 in, Top Shelf Height 35 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 25 ft Fixed Ladder with Safety Cage, Steel, 22 Steps, Top Exit, Gray Powder Coated Finish (WLFC1222)
- LIFTEX COPORATION Liftex Pro-Edge 2inW 12'L 2 Ply Eye & Eye Poly Web Sling Flat Eyes (EE292X12PD)
- TANIS Adjustable Conveyor Brush, .012 In Mylon (CB4010)
- SHEPHERD CASTER 100mm Non-Marking Nylon Swivel Caster, Side Brake, Loads Up To 225 lb (PUT100741BK-B)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (RSCR-243036-ALU-5PU-95)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,400 lb (SB236P500GP)
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Polyethylene, Flat, 2 Shelves, 400 lb (TC11-B)
- ZORO SELECT Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (RSC-3060-2-TLD-95)
- ZORO SELECT Order-Picking Utility Cart with Lipped Metal Shelves, Steel, Flat, 4 Shelves, 3,000 lb (OPC-243660-4-6PH-95)
- ZORO SELECT Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 3,000 lb (RSC-306036-2-3K-TLD-95)
- LITTLE GIANT Sloped Handle HD Utility Cart, 3600 lbs, Flush Top, 30x48, Floor Lock (GCK30486PYFL)
- Zoro Select Utility & Storage Carts