Shop All Utility Carts
Zoro Select
Order-Picking Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb
Mfr # OPCFS-2448-2-TLD-95
Zoro # G2122900
product price: $327.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$327.99
Free 30-Day Returns
Key Features
- Overall Height 38 in
- Overall Length 54 1/2 in
- Overall Width 30 1/2 in
- Material Steel
- Color Gray
Product Information
- Brand Zoro Select
- MFR # OPCFS-2448-2-TLD-95
- Zoro # G2122900
- Country of Origin Mexico
- Category Utility Carts
Dimensions
Overall Height | 38 in |
Overall Length | 54 1/2 in |
Overall Width | 30 1/2 in |
Caster Dia. | 5 in |
Shelf Width | 24 in |
Lip Height | 1-1/2 in |
Writing Shelf Dimensions | 12"L x 21-11/16"W |
Caster Width | 1 1/4 in |
Shelf Length | 48 in |
Top Shelf Height | 35 in |
Handle Height | 40 1/4 in |
Writing Shelf LxW | 12 in x 21-5/8 in |
Caster Wheel Width | 1 1/4 in |
Caster Wheel Dia. | 5 in |
Overall LxWxH | 64 3/8 in x 24 1/4 in x 40 1/4 in |
Bottom Shelf Lip Height | 1 1/2 in |
Shelf LxW | 48 in x 24 in |
Shelf Lip Height | 1-1/2" |
Description
Order-Picking Utility Cart with Lipped & Flush Metal Shelves, Load Capacity 1,200 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 64 1/2 in, Overall Width 24 1/4 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 24 1/8 in, Shelf Length 48 in, Shelf Width 24 in, Includes Writing Shelf, Handle Height 40 1/4 in, Top Shelf Height 35 in, Assembled/Unassembled Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 5 Inch Red Polyurethane Wheel Swivel 58 Inch Threaded Stem Caster Set with Brake SCC (SCC-TS20S514-PPUB-RED-TLB-58212-4)
- HARPER TRUCKS Harper 4-in-1 Convertible Hand Truck with Solid Rubber Wheels - 700 Lb. Capacity (JDCSA8543)
- PEERLESS CHAIN 5/16 G80 COUPLING LK, UPC, 8453180 (8453180)
- GENIE Material Lift, Load Cap. 1000 lb. (SLA-10 STD)
- ZORO SELECT Order-Picking Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (OPCFS-1832-2-TLD-95)
- ZORO SELECT Utility Cart with See-Through Ventilated Walls & Lipped Metal Shelves, Steel, Flat, 2 Shelves (RSC12-EX1830-2-5PO-95)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 4 Shelves, 3,000 lb (RSC-244860-4-3K-95)
- ZORO SELECT Utility Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 2,400 lb (RSCR243636ALDFL8MR95)
- ZORO SELECT Stainless Steel Corrosion-Resistant Utility Cart with Lipped Metal Shelves, Flat, 2 Shelves (11A466)
- ZORO SELECT Steel Utility Cart with Lipped Metal Shelves, Flat, 3 Shelves, 3,000 lb (RSC-3048-3-3K-6PHSB-95)
- RUBBERMAID COMMERCIAL Enclosed Service Cart, 2 Shelves, 300 lb (FG409400GRAY)
- Zoro Select Utility Carts