Shop All Laundry Bags
Zoro Select
Open Top Polyester Mesh Laundry Bag White
Mfr # GL245565
Zoro # G0174426
product price: $50.39
/pk 12, $4.20/ea
$50.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Laundry Bag Material Medium Weight Polyester
- Overall Length 36 in
- Overall Width 24 in
- Overall Height 1/3 in
- Laundry Bag Closure Open Top
Product Information
- Brand Zoro Select
- MFR # GL245565
- Zoro # G0174426
- Country of Origin China
- Category Laundry Bags
Dimensions
Overall Length | 36 in |
Overall Width | 24 in |
Overall Height | 1/3 in |
Details
Item - Laundry Bags | Mesh Laundry Bag |
Laundry Bag Material | Medium Weight Polyester |
Color | White |
Laundry Bag Closure | Open Top |
Type | Plain |
Item | Mesh Laundry Bag |
Material | Polyester |
Description
Laundry Bags, Mesh Laundry Bag, White, Overall Length 36 in, Overall Width 24 in, Overall Height 1/3 in, Laundry Bag Material Medium Weight Polyester, Laundry Bag Closure Open Top, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Soap Dispenser 16oz 6in. spout (6326-000000)
- ZEP Calcium, Lime & Rust, Jug, Pungent, 4 PK (ZUCAL128)
- MIDLAB Inc. Maxim Pre-Treat Carpet Spotter 1 Gallon No Scent CC920, 4PK (092000-41)
- TENNANT Twister Pad, Red, Size 9", 350 rpm, PK2 (1232651)
- ZORO SELECT Open Top Polyester Mesh Laundry Bag Green (GL245525)
- ZORO SELECT Open Top Polyester Mesh Laundry Bag Blue (GL245511)
- ZORO SELECT Open Top Polyester Mesh Laundry Bag Green (GT245125)
- ZORO SELECT Drawstring Polyester Mesh Laundry Bag White (MP245565)
- ZORO SELECT Open Top Polyester Mesh Laundry Bag White (GG245565)
- ZORO SELECT Drawstring Polyester Mesh Laundry Bag Red (MP245557)
- ZORO SELECT Drawstring Polyester Laundry Bag Green (GP245125)
- Zoro Select Laundry Bags