Shop All Transport Drums
Zoro Select
Open Head Transport Drum, Steel, 10 gal, Lined, Black
Mfr # CQ1002L
Zoro # G5785823
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Drum Material Steel
- Drum Head Type Open Head
- Drum Volume Capacity 10 gal
- Lined/Unlined Lined
- Drum Interior Coating Epoxy Phenolic
Product Information
- Brand Zoro Select
- MFR # CQ1002L
- Zoro # G5785823
- Country of Origin United States
- Category Transport Drums
Dimensions
Inside Dia. | 14 in |
Outside Dia. | 14 1/4 in |
Overall Height | 19 in |
Top Outside Diameter | 14 1/4 in |
Bottom Inside Diameter | 14 in |
Description
Transport Drum, Body Color Black, Body Material Gauge 20 ga, Body Thickness 0.9 mm, Bottom Material Gauge 20 ga, Closing Ring Material Steel, Cover Color White, Cover Material Carbon Steel, Drum Closure Bolt Ring, Drum Head Type Open Head, Interior Lining Epoxy Phenolic, Number of Bung Holes 0, Overall Height 19 in, Top Material Gauge 20 ga, Top Outside Diameter 14 1/4 in, UN Rating Liquids 1A2/Y1.8/150, UN Rating Solids 1A2/X120/S, Volume Capacity 10 gal, Drum Message Text Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECADE PRODUCTS Red Bulk Container, Plastic, 25.4 cu ft Volume Capacity (M011000-108)
- ROCK SLIDE ENGINEERING ANY TIRE SIZE EZ RACK KIT / BASIC / STEEL (AC-TR-102S)
- JARKE Inclined Cantilever Rack, 1 Side, 7 ft. H (CR-1)
- DURHAM MFG Mobile Workbench, 1200 lb., 18 inL, 36 inW (2210A-LU-95)
- ZORO SELECT Closed Head Transport Drum, Steel, 55 gal, Lined, Black (TH55-3E)
- ZORO SELECT Open Head Transport Drum, Steel, 5 gal, Unlined, Black (CQ0501)
- ZORO SELECT Closed Head Transport Drum, Steel, 10 gal, Unlined, Black (CQ1003)
- ZORO SELECT Closed Head Transport Drum, Steel, 30 gal, Unlined, Black (CQ3008)
- ZORO SELECT Closed Head Transport Drum, Polyethylene, 15 gal, Unlined, Blue (THP15-2H)
- ZORO SELECT Open Head Transport Drum, Steel, 55 gal, Unlined, Black (CQ5506Q)
- ZORO SELECT Open Head Transport Drum, Steel, 110 gal, Unlined, Yellow (HM11001)
- Zoro Select Transport Drums