Shop All Transport Drums
Zoro Select
Open Head Transport Drum, Polyethylene, 55 gal, Unlined, Blue
Mfr # POLY55OH-BL
Zoro # G5559513
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Drum Material Polyethylene
- Drum Head Type Open Head
- Drum Volume Capacity 55 gal
- Lined/Unlined Unlined
- Drum Color Blue
Product Information
- Brand Zoro Select
- MFR # POLY55OH-BL
- Zoro # G5559513
- Country of Origin United States
- Category Transport Drums
Dimensions
Outside Dia. | 23 1/2 in |
Inside Dia. | 23.1667 in |
Overall Height | 34 3/4 in |
Bung Hole Size | 2 in, 3/4 in |
Top Outside Diameter | 23 1/2 in |
Bottom Inside Diameter | 23 1/8 in |
Description
Transport Drum, Body Color Blue, Body Material Gauge Not Applicable, Body Thickness 87 mil, Bottom Material Gauge Not Applicable, Closing Ring Material Steel, Cover Color White, Cover Material Polyethylene, Drum Closure Lever Lock Ring, Drum Head Type Open Head, Interior Lining Unlined/No Interior Coating, Number of Bung Holes 2, Overall Height 34 3/4 in, Top Material Gauge Not Applicable, Top Outside Diameter 23 1/2 in, UN Rating Liquids Not Rated, UN Rating Solids 1H2/Y130/S
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HORIZON MFG Rack'em„¢ Mount Anywhere Wire Basket 18"W x 6"D x 6"H White (9182-W)
- NATIONAL HARDWARE Cap End White (S822-090)
- LIBERTY SAFE Panel Organizer, 30in. to 40in.W Gun Safe (10586)
- REGISTRY Luggage Rack Black w/ Back (LR-BR-BLK)
- ZORO SELECT Open Head Salvage Drum, Steel, 85 gal, Unlined, Yellow (HM8518Q)
- ZORO SELECT Open Head Transport Drum, Steel, 55 gal, Unlined, Black (CQ5506Q)
- ZORO SELECT Open Head Transport Drum, Steel, 15 gal, Lined, Yellow (B15BR12 17855W)
- ZORO SELECT Open Head Transport Drum, Polyethylene, 20 gal, Unlined, Blue (18088B)
- ZORO SELECT Closed Head Transport Drum, Polyethylene, 15 gal, Unlined, Blue (POLY15TH-BL)
- ZORO SELECT Closed Head Transport Drum, Steel, 55 gal, Lined, Black (TH55-3R)
- ZORO SELECT Closed Head Transport Drum, Polyethylene, 55 gal, Unlined, Translucent White (THO55N)
- Zoro Select Drums & Accessories