Shop All Transport Drums
Zoro Select
Open Head Transport Drum, Polyethylene, 55 gal, Unlined, Blue
Mfr # OS55BP
Zoro # G5815056
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Drum Material Polyethylene
- Drum Head Type Open Head
- Drum Volume Capacity 55 gal
- Lined/Unlined Unlined
- Drum Color Blue
Product Information
- Brand Zoro Select
- MFR # OS55BP
- Zoro # G5815056
- Country of Origin United States
- Category Transport Drums
Dimensions
Inside Dia. | 19.25 in |
Outside Dia. | 22 15/16 in |
Overall Height | 36 3/4 in |
Bottom Inside Diameter | 19 1/4 in |
Top Outside Diameter | 22 7/8 in |
Inside Height | 36 1/2 in |
Overall HxDia. | 36 3/4 in x 22 7/8 in |
Description
Transport Drum, Body Color Blue, Body Material Gauge Not Applicable, Body Thickness 135 mil, Bottom Material Gauge Not Applicable, Closing Ring Material Steel, Cover Color Blue, Cover Material Plastic, Drum Closure Bolt Ring, Drum Head Type Open Head, Interior Lining Unlined/No Interior Coating, Number of Bung Holes 0, Overall Height 36 3/4 in, Top Material Gauge Not Applicable, Top Outside Diameter 22 7/8 in, UN Rating Liquids Not Rated, UN Rating Solids 1H2/X150/S, 1H2/Y250/S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Medium Storage Case Clear (05805)
- LITTLE GIANT Vertical Bar Rack, 84" H, 24 x 36" (BR-2436-84)
- ZORO SELECT Structural Pipe Fitting, Wall Mount Flange, Cast Iron, 1.5 in Pipe Size, 50000 lb Tensile Strength (4NXW2)
- KRUEGER Leak Gauge, Tank, 25", 2"NPT (K-2-25)
- ZORO SELECT Open Head Transport Drum, Polyethylene, 20 gal, Unlined, Black (18088BL)
- ZORO SELECT Closed Head Transport Drum, Steel, 10 gal, Unlined, Black (CQ1003)
- ZORO SELECT Open Head Transport Drum, Steel, 55 gal, Lined, Black (5668L)
- ZORO SELECT Open Head Transport Drum, Fiber, 30 gal, Unlined, Brown (10091)
- ZORO SELECT Closed Head Transport Drum, Polyethylene, 15 gal, Unlined, White (THP15N)
- ZORO SELECT Closed Head Transport Drum, Polyethylene, 15 gal, Unlined, Blue (POLY15TH-BL)
- ZORO SELECT Open Head Transport Drum, Polyethylene, 30 gal, Unlined, Blue (POLY30OH-BL)
- Zoro Select Transport Drums