Shop All Transport Drums
Zoro Select
Open Head Transport Drum, Polyethylene, 55 gal, Unlined, Blue
Mfr # 1656MB
Zoro # G6723787
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Primary Drum Material Polyethylene
- Load Capacity 552 lb
- Drum Head Type Open Head
- Drum Volume Capacity 55 gal
Product Information
- Brand Zoro Select
- MFR # 1656MB
- Zoro # G6723787
- UPC # 048441004546
- Country of Origin United States
- Category Transport Drums
Dimensions
Outside Dia. | 22 1/2 in |
Overall Height | 36 3/8 in |
Inside Dia. | 22.125 in |
Overall Length | 21 in |
Top Outside Diameter | 22 1/2 in |
Bottom Inside Diameter | 22 1/8 in |
Inside Height | 35 3/4 in |
Description
Transport Drum, Body Color Blue, Body Material Gauge Not Applicable, Body Thickness 180 mil, Bottom Material Gauge Not Applicable, Closing Ring Material Metal, Cover Color White, Cover Material HDPE, Drum Closure Lever Lock Ring, Drum Head Type Open Head, Interior Lining Unlined/No Interior Coating, Number of Bung Holes 0, Overall Height 36 3/8 in, Top Material Gauge Not Applicable, Top Outside Diameter 22 1/2 in, UN Rating Solids 1H2/X200/S, 1H2/Y250/S, Volume Capacity 55 gal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 End Fastener, For 10S (3381)
- CONDOR Key Set, For Condor Flammable Cabinets, PR (786EZ2)
- HALLOWELL Riser, 60 in. W x 10 in. D x 12 in. H, Blk (HWB-BR-60ME)
- ZORO SELECT Open Head Transport Drum, Steel, 30 gal, Unlined, Black (CQ3005)
- ZORO SELECT Closed Head Transport Drum, Steel, 10 gal, Lined, Black (CQ1003L)
- ZORO SELECT Open Head Transport Drum, Polyethylene, 55 gal, Unlined, Blue (OS55LF)
- ZORO SELECT Closed Head Transport Drum, Steel, 55 gal, Unlined, Black (CQ5516)
- ZORO SELECT Closed Head Transport Drum, Polyethylene, 15 gal, Unlined, Translucent White (POLY15THNAT)
- ZORO SELECT Closed Head Transport Drum, Steel, 30 gal, Unlined, Black (CQ3008)
- ZORO SELECT Open Head Transport Drum, Polyethylene, 20 gal, Unlined, Blue (18088B)
- Zoro Select Drums & Accessories