Zoro Select

Open Head Transport Drum, Polyethylene, 30 gal, Unlined, Blue


product price: $142.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Primary Drum Material Polyethylene
  • Drum Head Type Open Head
  • Drum Volume Capacity 30 gal
  • Lined/Unlined Unlined
  • Drum Color Blue
See all product information

Product Information

Dimensions

Overall Height 31 7/8 in
Outside Dia. 16 3/4 in
Bung Hole Size 2 in NPS, 3/4 in NPS
Bottom Inside Diameter 15 1/2 in
Inside Height 31 5/8 in
Top Outside Diameter 18 1/4 in

Description

Transport Drum, Body Color Blue, Body Material Gauge Not Applicable, Body Thickness 110 mil, Bottom Material Gauge Not Applicable, Closing Ring Material Steel, Cover Color White, Cover Material Plastic, Drum Closure Lever Lock Ring, Drum Head Type Open Head, Interior Lining Unlined/No Interior Coating, Number of Bung Holes 2, Overall Height 31 7/8 in, Top Material Gauge Not Applicable, Top Outside Diameter 18 1/4 in, UN Rating Liquids Not Rated, UN Rating Solids 1H2/Y150/S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.