Shop All Transport Drums
Zoro Select
Open Head Transport Drum, Polyethylene, 15 gal, Unlined, Blue
Mfr # OT15L
Zoro # G5730837
product price: $69.39
/ea
$69.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Drum Material Polyethylene
- Drum Head Type Open Head
- Drum Volume Capacity 15 gal
- Lined/Unlined Unlined
- Drum Color Blue
Product Information
- Brand Zoro Select
- MFR # OT15L
- Zoro # G5730837
- Country of Origin United States
- Category Transport Drums
Dimensions
Outside Dia. | 15 in |
Inside Dia. | 13.75 in |
Overall Height | 27 3/4 in |
Inside Height | 27 3/8 in |
Top Outside Diameter | 14 7/8 in |
Bottom Inside Diameter | 13 3/4 in |
Description
Transport Drum, Body Color Blue, Body Material Gauge Not Applicable, Body Thickness 105 mil, Bottom Material Gauge Not Applicable, Closing Ring Material Steel, Cover Color Natural, Cover Material Plastic, Drum Closure Lever Lock Ring, Drum Head Type Open Head, Interior Lining Unlined/No Interior Coating, Number of Bung Holes 0, Overall Height 27 3/4 in, Top Material Gauge Not Applicable, Top Outside Diameter 14 7/8 in, UN Rating Solids 1H2/X65/S, 1H2/Y105/S, Volume Capacity 15 gal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES Satin Nickel Shelf Bracket with Rod Support for Oval Closet Rods (1530SN)
- 80/20 Trans Inside Crn Brkt 2 Hole 10S To 15S (4509)
- JAMCO 12 ga. Steel Storage Cabinet, 24 in W, 66 in H, Stationary (MG224SFBL)
- GLOBAL EQUIPMENT Nexel CA5SB (2) Swivel (2) Swivel Brake Casters, 5" Polyurethane, Set of (4), 1200 Lb. Cap. (798813)
- ZORO SELECT Open Head Salvage Drum, Steel, 85 gal, Unlined, Yellow (HM8518Q)
- ZORO SELECT Open Head Transport Drum, Steel, 15 gal, Lined, Yellow (17855M)
- ZORO SELECT Open Head Transport Drum, Steel, 55 gal, Lined, Black (CQ5506LT234)
- ZORO SELECT Closed Head Transport Drum, Polyethylene, 15 gal, Unlined, Blue (POLY15TH-BL)
- ZORO SELECT Open Head Transport Drum, Steel, 55 gal, Unlined, Black (CQ5504)
- ZORO SELECT Closed Head Transport Drum, Steel, 5 gal, Unlined, Black (CQ0503)
- TORNADO Open Head Vacuum Drum, Steel, 55 gal, Unlined, Black (95944)
- Zoro Select Transport Drums