Shop All Transport Drums
Zoro Select
Open Head Transport Drum, Fiber, 55 gal, Unlined, Brown
Mfr # FFL21-55
Zoro # G5730417
original price:
$86.39
7% off
new price: $80.25
/ea
Sold in multiples of 2 for $160.50
Free Shipping & Returns
$160.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Drum Material Fiber
- Drum Head Type Open Head
- Drum Volume Capacity 55 gal
- Lined/Unlined Unlined
- Drum Color Brown
Product Information
- Brand Zoro Select
- MFR # FFL21-55
- Zoro # G5730417
- Country of Origin United States
- Category Transport Drums
Dimensions
Overall Height | 35 1/2 in |
Inside Dia. | 21.5 in |
Outside Dia. | 21 1/2 in |
Top Outside Diameter | 21 1/2 in |
Inside Height | 34 1/2 in |
Bottom Inside Diameter | 21 1/2 in |
Description
Transport Drum, Body Color Brown, Body Material Gauge Not Applicable, Body Thickness 105 mil, Bottom Material Gauge Not Applicable, Closing Ring Material Steel, Cover Color Brown, Cover Material Fiber, Drum Closure Lever Lock Ring, Drum Head Type Open Head, Interior Lining Unlined/No Interior Coating, Number of Bung Holes 0, Overall Height 35 1/2 in, Top Material Gauge Not Applicable, Top Outside Diameter 21 1/2 in, UN Rating Liquids Not Rated, UN Rating Solids Not Rated, Volume Capacity 55 gal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIBILT SHELVING SYSTEMS Three-Sided Frame, 24x48 (3F2448CH)
- TENNSCO 24 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 42 in H, Stationary (4218ELPY)
- SUGATSUNE Locking Lid Support (4CRL6)
- ZORO SELECT Faucet, 1/2-20 UNF, Self-Closing, Brass (08540)
- ZORO SELECT Open Head Transport Drum, Fiber, 15 gal, Unlined, Brown (10090)
- ZORO SELECT Closed Head Transport Drum, Polyethylene, 30 gal, Unlined, Translucent White (THO30N)
- ZORO SELECT Open Head Transport Drum, Polyethylene, 55 gal, Unlined, Blue (POLY55OHBLPC)
- ZORO SELECT Open Head Transport Drum, Fiber, 30 gal, Unlined, Brown (FL18-30-300)
- ZORO SELECT Open Head Transport Drum, Fiber, 30 gal, Unlined, Brown (17862)
- ZORO SELECT Open Head Transport Drum, Polyethylene, 55 gal, Unlined, Blue (POLY55OH-BL)
- ZORO SELECT Open Head Salvage Drum, Steel, 30 gal, Lined, Yellow (S30 BR18 14462R)
- Zoro Select Transport Drums