Shop All Transport Drums
Zoro Select
Open Head Transport Drum, Fiber, 15 gal, Unlined, Brown
Mfr # 10090
Zoro # G4052587
product price: $30.69
/ea
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Drum Material Fiber
- Drum Head Type Open Head
- Drum Volume Capacity 15 gal
- Lined/Unlined Unlined
- Drum Color Brown
Product Information
- Brand Zoro Select
- MFR # 10090
- Zoro # G4052587
- Country of Origin United States
- Category Transport Drums
Dimensions
Overall Height | 16 1/4 in |
Outside Dia. | 14 1/2 in |
Inside Dia. | 14.5 in |
Inside Height | 15 3/4 in |
Top Outside Diameter | 14 1/2 in |
Bottom Inside Diameter | 14 3/4 in |
Description
Transport Drum, Body Color Brown, Body Material Gauge Not Applicable, Body Thickness 0.08 mm, Bottom Material Gauge Not Applicable, Closing Ring Material Not Applicable, Cover Color Brown, Cover Material Fiber, Drum Closure Slide-On Lid, Drum Head Type Open Head, Interior Lining Unlined/No Interior Coating, Number of Bung Holes 0, Overall Height 16 1/4 in, Top Material Gauge Not Applicable, Top Outside Diameter 14 1/2 in, UN Rating Liquids Not Rated, UN Rating Solids 1G/X75/S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Single Rod Pegboard Hook, 2-3/4 In, PK10 (5TPD1)
- VESTIL Drum Pump, Hand Pump, SS, 2" Bung (LDP-SS-316)
- AMGOOD 12in X 24in Stainless Steel Wall Mount Shelf With Side Guards (AMG WS-1224-SG)
- STACKBIN Steel Sectional Stacking Bin, 18 3/4 in D x 61 1/4 in H x 37 in W, 8 Shelves, Blue (3-332SSB)
- ZORO SELECT Open Head Transport Drum, Steel, 15 gal, Lined, Yellow (17855M)
- ZORO SELECT Open Head Salvage Drum, Steel, 55 gal, Unlined, Yellow (HM5502Q)
- ZORO SELECT Open Head Transport Drum, 304 Stainless Steel, 55 gal, Unlined, Silver (ST5507)
- ZORO SELECT Open Head Transport Drum, 304 Stainless Steel, 55 gal, Unlined, Silver (ST5501)
- ZORO SELECT Open Head Transport Drum, Polyethylene, 55 gal, Unlined, Blue (POLY55OH-BL)
- ZORO SELECT 15 Gallon Portable Container (5UWG5)
- ZORO SELECT Open Head Transport Drum, Polyethylene, 15 gal, Unlined, Blue (OT15L)
- Zoro Select Transport Drums