Shop All Transport Drums
Zoro Select
Open Head Transport Drum, Carbon Steel, 55 gal, Unlined, Black
Mfr # DROU55-3412
Zoro # G6291971
original price:
$253.78
14% off
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Drum Material Carbon Steel
- Drum Head Type Open Head
- Drum Volume Capacity 55 gal
- Lined/Unlined Unlined
- Drum Interior Coating Rust Inhibitor
Product Information
- Brand Zoro Select
- MFR # DROU55-3412
- Zoro # G6291971
- Country of Origin United States
- Category Transport Drums
Dimensions
Inside Dia. | 23.5 in |
Bung Hole Dia. | 2 in NPT x 3/4 in Fittings |
Height | 35" |
Overall Height | 35 in |
Outside Dia. | 25 in |
Bottom Inside Diameter | 23 1/2 in |
Bung Hole Size | 2 in NPT, 3/4 in |
Top Outside Diameter | 25 in |
Description
Transport Drum, Body Color Black, Body Material Gauge 19 ga, Body Thickness 1.1 mm, Bottom Material Gauge 18 ga, Closing Ring Material Steel, Cover Color White, Cover Material Carbon Steel, Drum Closure Bolt Ring, Drum Head Type Open Head, Interior Lining Unlined with Rust Inhibitor, Number of Bung Holes 2, Overall Height 35 in, Top Material Gauge 18 ga, Top Outside Diameter 25 in, UN Rating Liquids 1A2/Y1.8/200, UN Rating Solids 1A2/X400/S, Volume Capacity 55 gal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Shelving, 24"D x 48"W x 63"H, 4 Shelves, Silver (2KNX7)
- ZORO SELECT Wire Shelving, 24"D x 60"W x 74"H, 4 Shelves, Chrome (2HGL3)
- DURHAM MFG Medium Duty Machine Tables, Steel, 24" W, 36" Height, 2000 lb., Straight (MT182436-2K195)
- QUANTUM STORAGE SYSTEMS 50 lb Hang & Stack Storage Bin, Polypropylene, 11 in W, 5 in H, Red, 10 7/8 in L (QUS235RD)
- ZORO SELECT Open Head Transport Drum, Steel, 15 gal, Lined, Yellow (17855M)
- ZORO SELECT Open Head Transport Drum, Fiber, 30 gal, Unlined, Brown (FL18-30-300)
- ZORO SELECT Open Head Transport Drum, Steel, 15 gal, Lined, Yellow (B15BR12 17855W)
- ZORO SELECT Open Head Salvage Drum, Steel, 10 gal, Unlined, Yellow (HM1002Q)
- ZORO SELECT Open Head Transport Drum, Fiber, 30 gal, Unlined, Brown (17862)
- ZORO SELECT Open Head Transport Drum, Polyethylene, 15 gal, Unlined, Blue (OT15L)
- EAGLE MFG Open Head Overpack Drum, Polyethylene, 65 gal, Unlined, Yellow (1661)
- Zoro Select Drums & Accessories