Shop All Bolt & Screw Extractors
Zoro Select
One Way Screw Removal Tool, Size #6, #8
Mfr # 151440
Zoro # G2733604
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screwdriver and Nut Driver Grouping Screwdrivers
- Finish Nickel
- Material 1018 Steel
- Shank Shape Round
Product Information
- Brand Zoro Select
- MFR # 151440
- Zoro # G2733604
- Country of Origin United States
- Category Bolt & Screw Extractors
Dimensions
Overall Length | 7 in |
Shank Length | 3 1/2 in |
Shank Size | 1" |
Screw Size | #6 and #8 |
Tip Size | #6, #8 |
Handle Length | 3 1/2 in |
Shank Diameter | 0.31 in |
For Fastener Size | #6, #8 |
Description
One-Way Screw Remover Screwdriver, Tip Size #6, #8, One-Way Screw Remover, Molded, Overall Length 7 in, ESD Safe No, Non-Sparking No, Non-Magnetic Yes, Insulated No, Corrosion Resistant No, No, Tip Finish Carbide, Shank Coating Nickel Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Air Ratchet Wrench (1211MAX-D3)
- PARAGON DIAMOND TOOLS 14'' x .142 x 1'' DP Rescue & Demolition Blade w/Abrasive Side Coating (RSQ-14)
- HOUGEN 1-3/8 in. X 3 in. 12,000-Series Annular Cutter (3-12244)
- SUNEX 1/2" Drive Deep Impact Socket Set, SAE/Metric (5153DD)
- ZORO SELECT One-Way Screw Removal Tool, Size #12, #14 (151460)
- ZORO SELECT One Way Screw Removal Tool, Size #8, #10 (151450)
- IRWIN Hanson 3/16 in. X 3/16 in. D Carbon Steel Straight Screw Extractor 5.4 in. 1 pc (53602)
- L.H. DOTTIE L.H. Dottie 4-Pc ProExtract-It Bit Kit (GBKP)
- IRWIN Screw Extractor+Bit#2 (53702)
- WESTWARD Screw Extractor Spiral Flute Size #1 (2RUL8)
- CLEVELAND Screw Extractor 192 Cleveland #4 (Drill Size 1/4") (C53654)
- Zoro Select Bolt & Screw Extractors