Shop All Bolt & Screw Extractors
Zoro Select
One-Way Screw Removal Tool, Size #12, #14
Mfr # 151460
Zoro # G2852595
product price: $18.29
/ea
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Size 1-1/8"
- System of Measurement Inch
- Shank Shape Round
- Screwdriver and Nut Driver Grouping Screwdrivers
- Finish Nickel
Product Information
- Brand Zoro Select
- MFR # 151460
- Zoro # G2852595
- Country of Origin United States
- Category Bolt & Screw Extractors
Dimensions
Shank Size | 1-1/8" |
Screw Size | #12 and #14 |
Shank Length | 4 in |
Overall Length | 7 in |
Tip Size | #12, #14 |
For Fastener Size | #14 |
Shank Diameter | 0.44 in |
Handle Length | 4 in |
Description
One-Way Screw Remover Screwdriver, Tip Size #12, #14, One-Way Screw Remover, Molded, Overall Length 7 in, ESD Safe No, Non-Sparking No, Non-Magnetic Yes, Insulated No, Corrosion Resistant No, No, Tip Finish Carbide, Shank Coating Nickel Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 8" Half Round Bastard File (DIC04896)
- WESTWARD 3/8" Drive Socket Wrench Set SAE, Metric 53 Pieces 5/16 in to 7/8 in, 6 mm to 22 mm , Chrome (6XZ83)
- KNIPEX 9" Precision internal Circlip Pliers, Plastic Grip (48 11 J3)
- MILWAUKEE TOOL 1/2 in Drive Lug Nut Wheel Socket 15/16 in Size, Deep Socket, Black Phosphate (49-66-7813)
- ZORO SELECT One Way Screw Removal Tool, Size #8, #10 (151450)
- ZORO SELECT One Way Screw Removal Tool, Size #6, #8 (151440)
- PROTO Screw Extractor, 7/32 In. (J9523)
- FACOM Stud Driver/Extractor Set, 5 Pc, 1/2 Dr (FA-287B.JS5)
- ALDEN Drill/Extractor Tool, #3 Sz, #11-5/16 Cap (8403P)
- DRILL AMERICA #5 Carbon Steel Straight Flute Screw Extractor (DEWEZSF5)
- GEARWRENCH 3/8" Drive Bolt Biter™ Impact Extraction Socket 13mm (84766)
- Zoro Select Bolt & Screw Extractors