Shop All Compression Lugs
Zoro Select
One Hole Lug Compression Connector, 8 AWG
Mfr # 29YK78
Zoro # G0065655
product price: $1.95
/ea
$1.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 8 AWG
- Connector Type Straight Barrel
- Width 0.88"
- Material Aluminum
- Length 2.47"
Product Information
- Brand Zoro Select
- MFR # 29YK78
- Zoro # G0065655
- UPC # 190735440131
- Country of Origin China
- Category Compression Lugs
Dimensions
Cable Size | 8 AWG |
Width | 0.88" |
Length | 2.47" |
Stud Size | 1/4 in |
Barrel Length | Short |
Length (Straight Wireway) | 2.47 in |
For Wire Size | 8 AWG |
Hole Size | 0.27 in |
For Stranded Copper Wire Size - Maximum | 8 AWG |
Barrel Inside Diameter | 0.17 in |
For Stud Size | 1/4 in |
Overall Width | 0.44 in |
Tongue Length | 0.71 in |
Barrel Outside Diameter | 0.28 in |
Overall Length | 1.43 in |
Barrel Size | Short |
For Stranded Copper Wire Size - Minimum | 8 AWG |
For Stranded Aluminum Wire Size - Minimum | 8 AWG |
Tongue Width | 0.44 in |
For Stranded Aluminum Wire Size - Maximum | 8 AWG |
Strip Length | 5/8 in |
Description
One-Hole Lug Compression Connector, Barrel Size Short, Color Code Blue, Die Code 24, Tongue Angle Straight, Tongue Width 0.44 in, For Conductor Material Aluminum, For Stud Size 1/4 in, For Stranded Copper Wire Size - Minimum 8 AWG, For Stranded Copper Wire Size - Maximum 8 AWG, Inspection Hole No, Material Aluminum, Maximum Operating Temperature 300 Degrees F, Maximum Voltage 600 V AC, Termination Style Crimp, Seam Style Seamless, Standards UL Listed, Number of Holes 1, RoHS Compliant Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES 11" Locking Ties, Neon Orange (2Pk) (M14970-145-11)
- EDWARDS SIGNALING Edwards Signaling 599 Class 2 Transformer 120V AC Primary 24V AC Secondary (599)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 8A, 125V AC, 200kA at 125V AC, 5 PK (GMA-8-R)
- TELEMECANIQUE SENSORS 1NC/1NO Magnetically Actuated Safety Interlock Switch (XCSDMC5902)
- ZORO SELECT Two Hole Lug Compression Connector, 6 AWG (24D022)
- ZORO SELECT One Hole Lug Compress Connector, 1/0 AWG (24C325)
- ZORO SELECT One Hole Lug Compress Conct, 400 kcmil (24D010)
- ZORO SELECT One Hole Lug Compression Connector, 2 AWG (29YK86)
- ZORO SELECT Two Hole Lug Compression Connector, 4 AWG (24C434)
- ZORO SELECT One Hole Lug Compression Connector, 6 AWG (24C338)
- PANDUIT Mech Lug, Cu, S ft., #14-#4 Awg, 1/4 Stud (CXS70-14-C)
- Zoro Select Compression Lugs