Shop All Compression Lugs
Zoro Select
One Hole Lug Compression Connector, 8 AWG
Mfr # 24C337
Zoro # G4670872
product price: $1.29
/ea
$1.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 8 AWG
- Connector Type Straight Barrel
- Width 0.39"
- Material Copper
- Length 1.17"
Product Information
- Brand Zoro Select
- MFR # 24C337
- Zoro # G4670872
- UPC # 190735431832
- Country of Origin China
- Category Compression Lugs
Dimensions
Cable Size | 8 AWG |
Width | 0.39" |
Length | 1.17" |
Stud Size | #10 |
Barrel Length | Short |
Length (Straight Wireway) | 1.17 in |
For Wire Size | 8 AWG |
Barrel Inside Diameter | 0.18 in |
For Stranded Copper Wire Size - Maximum | 8 AWG |
Strip Length | 9/16 in |
For Stud Size | #10 |
Barrel Size | Short |
Hole Size | 0.205 in |
Overall Width | 0.39 in |
For Stranded Copper Wire Size - Minimum | 8 AWG |
Overall Length | 1.17 in |
Tongue Length | 0.5 in |
Barrel Outside Diameter | 0.27 in |
Tongue Width | 0.39 in |
Description
One-Hole Lug Compression Connector, Barrel Size Short, Color Code Red, Die Code 21, Tongue Angle Straight, Tongue Width 0.39 in, For Conductor Material Copper, For Stud Size #10, For Stranded Copper Wire Size - Minimum 8 AWG, For Stranded Copper Wire Size - Maximum 8 AWG, Inspection Hole Yes, Material Copper, Maximum Operating Temperature 300 Degrees F, Maximum Voltage 600 V AC, Termination Style Crimp, Seam Style Seamless, Standards UL Listed, Number of Holes 1, RoHS Compliant Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KH INDUSTRIES 16 AWG 8 Conductor Portable Cord 600V 25 ft. YL (CPCB-16/8-25FT)
- REMINGTON INDUSTRIES 1in. Heat Shrink 2:1 Sleeving, Black Thin-Wall PVC Tubing, 25 ft Length (1PVCHSBLA25)
- DIVERSIFIED Triplexor Alternating Relay (ARA-120-AJE)
- LEVITON GFCI ST OUTLET 20A IV (GFNT2-0RI)
- ZORO SELECT Two Hole Lug Compress Connector, 3/0 AWG (24D027)
- ZORO SELECT Two Hole Lug Compression Connector, 6 AWG (24C389)
- ZORO SELECT Two Hole Lug Compression Connector, 4 AWG (24D023)
- ZORO SELECT Two Hole Lug Compression Connector, 8 AWG (24C416)
- ZORO SELECT One Hole Lug Compress Conct, 400 kcmil (24D010)
- ZORO SELECT One Hole Lug Compression Connector, 8 AWG (29YK77)
- ABB C Tap, Yllw, 62, Main3/0-1/0, Branch3/0-1/0 (54750)
- Zoro Select Lugs & Split Bolts