Shop All Compression Lugs
Zoro Select
One Hole Lug Compression Connector, 4 AWG
Mfr # 24C314
Zoro # G4685554
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 4 AWG
- Connector Type Straight Barrel
- Width 0.52"
- Material Copper
- Length 1.7"
Product Information
- Brand Zoro Select
- MFR # 24C314
- Zoro # G4685554
- UPC # 190735431603
- Country of Origin China
- Category Compression Lugs
Dimensions
Cable Size | 4 AWG |
Width | 0.52" |
Length | 1.7" |
Stud Size | #10 |
Barrel Length | Long |
Length (Straight Wireway) | 1.7 in |
Overall Length | 1.7 in |
Strip Length | 7/8 in |
Tongue Length | 0.65 in |
Barrel Size | Long |
Tongue Width | 0.52 in |
For Stranded Copper Wire Size - Minimum | 4 AWG |
Barrel Outside Diameter | 0.37 in |
Barrel Inside Diameter | 0.27 in |
Overall Width | 0.52 in |
For Stranded Copper Wire Size - Maximum | 4 AWG |
For Stud Size | #10 |
Hole Size | 0.205 in |
For Wire Size | 4 AWG |
Description
One-Hole Lug Compression Connector, Barrel Size Long, Color Code Gray, Die Code 29, Tongue Angle Straight, Tongue Width 0.52 in, For Conductor Material Copper, For Stud Size #10, For Stranded Copper Wire Size - Minimum 4 AWG, For Stranded Copper Wire Size - Maximum 4 AWG, Inspection Hole No, Material Copper, Maximum Operating Temperature 300 Degrees F, Maximum Voltage 600 V AC, Termination Style Crimp, Seam Style Seamless, Standards CSA Certified, UL Listed, Number of Holes 1, RoHS Compliant Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Agl Strt Blade Plug, Blk, 50 A, Stnd, 15-50P (8452-P)
- DAYTON IEC Magnetic Contactor, 3 Poles, 240 V AC, 25 A, Reversing: No (6EAW0)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 25 A, Reversing: Yes (LC2D25G7V)
- BRIDGEPORT FITTINGS Grounding Fitting, Steel, 1" Trade Size (EC-100)
- ZORO SELECT One Hole Lug Compress Connector, 1/0 AWG (24D001)
- ZORO SELECT One Hole Lug Compress Conct, 500 kcmil (24C336)
- ZORO SELECT Two Hole Lug Compression Connector, 6 AWG (24C389)
- ZORO SELECT One Hole Lug Compression Connector, 4 AWG (24C342)
- ZORO SELECT One Hole Lug Compression Connector, 6 AWG (24C991)
- ZORO SELECT Two Hole Lug Compression Connector, 1 AWG (24C422)
- ZORO SELECT Two Hole Lug Compression Connector, 6 AWG (24D014)
- Zoro Select Compression Lugs