Shop All Compression Lugs
Zoro Select
One Hole Lug Compression Connector, 2 AWG
Mfr # 24C994
Zoro # G5206467
product price: $2.95
/ea
$2.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 2 AWG
- Connector Type Straight Barrel
- Width 0.61"
- Material Copper
- Length 1.77"
Product Information
- Brand Zoro Select
- MFR # 24C994
- Zoro # G5206467
- UPC # 190735434055
- Country of Origin China
- Category Compression Lugs
Dimensions
Cable Size | 2 AWG |
Width | 0.61" |
Length | 1.77" |
Stud Size | 1/4 in |
Barrel Length | Long |
Length (Straight Wireway) | 1.77 in |
For Stud Size | 1/4 in |
For Stranded Copper Wire Size - Maximum | 2 AWG |
Tongue Length | 0.64 in |
Barrel Outside Diameter | 0.42 in |
Hole Size | 0.27 in |
Overall Length | 1.77 in |
Strip Length | 15/16 in |
Tongue Width | 0.61 in |
Barrel Inside Diameter | 0.3 in |
Overall Width | 0.61 in |
For Wire Size | 2 AWG |
Barrel Size | Long |
For Stranded Copper Wire Size - Minimum | 2 AWG |
Description
One-Hole Lug Compression Connector, Barrel Size Long, Color Code Brown, Die Code 33, Tongue Angle Straight, Tongue Width 0.61 in, For Conductor Material Copper, For Stud Size 1/4 in, For Stranded Copper Wire Size - Minimum 2 AWG, For Stranded Copper Wire Size - Maximum 2 AWG, Inspection Hole Yes, Material Copper, Maximum Operating Temperature 300 Degrees F, Maximum Voltage 600 V AC, Termination Style Crimp, Seam Style Seamless, Standards CSA Certified, UL Listed, Number of Holes 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 52 A, Reversing: No (3RT20361AK60)
- TRIPP LITE Surge Protector, 15A, 2 Outlet, Black (ULTRABLOK)
- GREENGATE Neoswitch Dt Dual Relay White (ONW-D-1001-DMV-N-W)
- X1 TOOLS 1/4 Black Nylon Cable Clamp 48 Clamps by X1 Tools (X1E-CON-CLA-CAB-1250x48)
- ZORO SELECT One Hole Lug Compress Connector, 2/0 AWG (24C329)
- ZORO SELECT Two Hole Lug Compress Conct, 250 kcmil (24C397)
- ZORO SELECT Two Hole Lug Compression Connector, 4 AWG (24C390)
- ZORO SELECT Two Hole Lug Compress Connector, 2/0 AWG (24D026)
- ZORO SELECT One Hole Lug Compress Connector, 3/0 AWG (24C330)
- ZORO SELECT One Hole Lug Compress Connector, 2/0 AWG (24D002)
- GARDNER BENDER RJ-45 Cat6 Modular Plugs, 8-Position, PK50 (GMC-88M6)
- Zoro Select Compression Lugs