Shop All Compression Lugs
Zoro Select
One Hole Lug Compression Connector, 1 AWG
Mfr # 24C998
Zoro # G5206485
product price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 1 AWG
- Connector Type Straight Barrel
- Width 0.7"
- Material Copper
- Length 2.44"
Product Information
- Brand Zoro Select
- MFR # 24C998
- Zoro # G5206485
- UPC # 190735434093
- Country of Origin China
- Category Compression Lugs
Dimensions
Cable Size | 1 AWG |
Width | 0.7" |
Length | 2.44" |
Stud Size | 3/8 in |
Barrel Length | Long |
Length (Straight Wireway) | 2.44 in |
Wire Size Ranges | 1 AWG - 1 AWG |
For Stud Size | 3/8 in |
For Wire Size | 1 AWG |
Strip Length | 1 7/16 in |
For Stranded Copper Wire Size - Minimum | 1 AWG |
Overall Length | 2.44 in |
Tongue Length | 0.83 in |
Barrel Inside Diameter | 0.36 in |
For Stranded Copper Wire Size - Maximum | 1 AWG |
Tongue Width | 0.67 in |
Tongue Width Ranges | 0.51 - 0.75 inches |
Hole Size | 0.405 in |
Barrel Outside Diameter | 0.47 in |
Overall Width | 0.67 in |
Barrel Size | Long |
Wire Size Range | 1 AWG - 1 AWG |
Description
One-Hole Lug Compression Connector, Barrel Size Long, Color Code Green, Die Code 37, Tongue Angle Straight, Tongue Width 0.67 in, For Conductor Material Copper, For Stud Size 3/8 in, For Stranded Copper Wire Size - Minimum 1 AWG, For Stranded Copper Wire Size - Maximum 1 AWG, Inspection Hole No, Material Copper, Maximum Operating Temperature 300 Degrees F, Maximum Voltage 600 V AC, Termination Style Crimp, Seam Style Seamless, Standards CSA Certified, UL Listed, Number of Holes 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Contactor Or Mgc23406 (MGC23406A)
- MULBERRY Electrical Box Extension, Box Extension Accessory, 2 Gang, Aluminum, Universal (30273)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BN (RR15)
- OMRON Relay, 5Pin, SPDT, 10A, 120VAC (G2R-1-T-AC120)
- ZORO SELECT Two Hole Lug Compression Connector, 8 AWG (24C376)
- ZORO SELECT One Hole Lug Compression Connector, 2 AWG (24C995)
- ZORO SELECT Two Hole Lug Compression Connector, 2 AWG (24C421)
- ZORO SELECT Two Hole Lug Compress Connector, 4/0 AWG (24C410)
- ZORO SELECT One Hole Lug Compression Connector, 8 AWG (24C337)
- ZORO SELECT Two Hole Lug Compression Connector, 4 AWG (24C420)
- ZORO SELECT One Hole Lug Compress Connector, 2/0 AWG (29YK92)
- Zoro Select Compression Lugs