Shop All Compression Lugs
Zoro Select
One Hole Lug Compression Connector, 1 AWG
Mfr # 24C997
Zoro # G5206731
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 1 AWG
- Connector Type Straight Barrel
- Width 0.67"
- Material Copper
- Length 1.78"
Product Information
- Brand Zoro Select
- MFR # 24C997
- Zoro # G5206731
- UPC # 190735434086
- Country of Origin China
- Category Compression Lugs
Dimensions
Cable Size | 1 AWG |
Width | 0.67" |
Length | 1.78" |
Barrel Length | Long |
Stud Size | 1/4 in |
Length (Straight Wireway) | 1.78 in |
Overall Length | 1.78 in |
Barrel Outside Diameter | 0.47 in |
Overall Width | 0.67 in |
For Stranded Copper Wire Size - Maximum | 1 AWG |
Barrel Inside Diameter | 0.36 in |
Hole Size | 0.27 in |
For Stud Size | 1/4 in |
Strip Length | 15/16 in |
Tongue Width | 0.67 in |
For Wire Size | 1 AWG |
Tongue Length | 0.65 in |
Barrel Size | Long |
For Stranded Copper Wire Size - Minimum | 1 AWG |
Description
One-Hole Lug Compression Connector, Barrel Size Long, Color Code Green, Die Code 37, Tongue Angle Straight, Tongue Width 0.67 in, For Conductor Material Copper, For Stud Size 1/4 in, For Stranded Copper Wire Size - Minimum 1 AWG, For Stranded Copper Wire Size - Maximum 1 AWG, Inspection Hole No, Material Copper, Maximum Operating Temperature 300 Degrees F, Maximum Voltage 600 V AC, Termination Style Crimp, Seam Style Seamless, Standards CSA Certified, UL Listed, Number of Holes 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Set Screw Holder (K-2422)
- GAMPAK Sigma Engineered Solutions ProConnex 1/2 in. D Die-Cast Zinc Set Screw Connector For EMT (49230)
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 1-1/2 Inx50ft, Black (B2150)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 500 ft, Blue, Nylon Jacket, PVC Insulation (11582401)
- ZORO SELECT One Hole Lug Compress Connector, 1/0 AWG (29YK90)
- ZORO SELECT One Hole Lug Compress Connector, 3/0 AWG (24C330)
- ZORO SELECT Two Hole Lug Compress Connector, 1/0 AWG (24C381)
- ZORO SELECT One Hole Lug Compression Connector, 2 AWG (24C368)
- ZORO SELECT One Hole Lug Compress Conct, 300 kcmil (24C333)
- ZORO SELECT One Hole Lug Compression Connector, 4 AWG (24C314)
- QUICKCABLE Magnalug Dual Wire, 2/0, PK5 (6520-005F)
- Zoro Select Lugs & Split Bolts