Shop All Compression Lugs
Zoro Select
One Hole Lug Compress Connector, 4/0 AWG
Mfr # 24C357
Zoro # G4665105
product price: $5.59
/ea
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 4/0
- Connector Type Straight Barrel
- Width 1.03"
- Material Copper
- Length 2.14"
Product Information
- Brand Zoro Select
- MFR # 24C357
- Zoro # G4665105
- UPC # 190735432037
- Country of Origin China
- Category Compression Lugs
Dimensions
Cable Size | 4/0 |
Width | 1.03" |
Length | 2.14" |
Barrel Length | Short |
Stud Size | 5/16 in |
Length (Straight Wireway) | 2.14 in |
Overall Width | 1.03 in |
Barrel Inside Diameter | 0.56 in |
Strip Length | 1 1/16 in |
Tongue Width | 1.03 in |
Hole Size | 0.335 in |
Barrel Size | Short |
For Stranded Copper Wire Size - Minimum | 4/0 AWG |
Barrel Outside Diameter | 0.7 in |
Tongue Length | 0.87 in |
For Stud Size | 5/16 in |
Overall Length | 2.14 in |
For Stranded Copper Wire Size - Maximum | 4/0 AWG |
For Wire Size | 4/0 AWG |
Description
One-Hole Lug Compression Connector, Barrel Size Short, Color Code Purple, Die Code 54, Tongue Angle Straight, Tongue Width 1.03 in, For Conductor Material Copper, For Stud Size 5/16 in, For Stranded Copper Wire Size - Minimum 4/0 AWG, For Stranded Copper Wire Size - Maximum 4/0 AWG, Inspection Hole Yes, Material Copper, Maximum Operating Temperature 300 Degrees F, Maximum Voltage 600 V AC, Termination Style Crimp, Seam Style Seamless, Standards CSA Certified, UL Listed, Number of Holes 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE 6X6 Zmax Black L Strap (APL6)
- PARTNERS BRAND Cable Tie Gun, CTG704, Blue, 1/Each (CTG704)
- WIEGMANN Fiberglass Enclosure, 9.73 in H, 8 in W, 6.33 in D, NEAM 4X; 6P; 12, Hinged (HW-WHJ100804CHQRWW)
- TRIPP LITE Protect It Surge Protector, 6 Outlets, 4 ft. Cord, 790 Joules, Gray (TLP604)
- ZORO SELECT Two Hole Lug Compress Conct, 400 kcmil (24D031)
- ZORO SELECT One Hole Lug Compress Connector, 1/0 AWG (29YK89)
- ZORO SELECT One Hole Lug Compression Connector, 2 AWG (24C368)
- ZORO SELECT One Hole Lug Compress Connector, 1/0 AWG (29YK90)
- ZORO SELECT One Hole Lug Compress Connector, 2/0 AWG (29YK72)
- ZORO SELECT One Hole Lug Compression Connector, 8 AWG (29YK63)
- BURNDY One Hole Lug Compress Conct, 250 kcmil (YA29LBOX)
- Zoro Select Lugs & Split Bolts