Shop All Compression Lugs
Zoro Select
One Hole Lug Compress Connector, 4/0 AWG
Mfr # 24C327
Zoro # G4679123
product price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 4/0
- Connector Type Straight Barrel
- Width 1.03"
- Material Copper
- Length 2.97"
Product Information
- Brand Zoro Select
- MFR # 24C327
- Zoro # G4679123
- UPC # 190735431733
- Country of Origin China
- Category Compression Lugs
Dimensions
Cable Size | 4/0 |
Width | 1.03" |
Length | 2.97" |
Barrel Length | Long |
Stud Size | 3/8 in |
Length (Straight Wireway) | 2.97 in |
Tongue Width | 1.03 in |
Barrel Inside Diameter | 0.56 in |
For Stranded Copper Wire Size - Minimum | 4/0 AWG |
For Stranded Copper Wire Size - Maximum | 4/0 AWG |
Overall Width | 1.03 in |
Barrel Outside Diameter | 0.7 in |
Overall Length | 2.97 in |
Hole Size | 0.405 in |
For Stud Size | 3/8 in |
Tongue Length | 1.25 in |
Barrel Size | Long |
For Wire Size | 4/0 AWG |
Strip Length | 1 1/2 in |
Description
One-Hole Lug Compression Connector, Barrel Size Long, Color Code Purple, Die Code 54, Tongue Angle Straight, Tongue Width 1.03 in, For Conductor Material Copper, For Stud Size 3/8 in, For Stranded Copper Wire Size - Minimum 4/0 AWG, For Stranded Copper Wire Size - Maximum 4/0 AWG, Inspection Hole No, Material Copper, Maximum Operating Temperature 300 Degrees F, Maximum Voltage 600 V AC, Termination Style Crimp, Seam Style Seamless, Standards CSA Certified, UL Listed, Number of Holes 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 8" L Cable Tie NAT PK 1000 (36J194)
- TURCK Power Clamp Position 10-30V-Dc Other Sensor (NI2-Q9,5-AP6-0,3-FS4.4X3/S304)
- EATON Cutler-Hammer Pilot Light Lens, 30mm, Yellow, Plastic (10250TC3N)
- MULBERRY Number of Gangs: 1 Steel, Smooth Semi-Gloss Finish, White (86071)
- ZORO SELECT One Hole Lug Compress Connector, 1/0 AWG (29YK90)
- ZORO SELECT One Hole Lug Compress Connector, 2/0 AWG (29YK91)
- ZORO SELECT One Hole Lug Compress Connector, 3/0 AWG (24D004)
- ZORO SELECT One Hole Lug Compression Connector, 6 AWG (29YK66)
- ZORO SELECT Two Hole Lug Compress Connector, 2/0 AWG (24C424)
- ZORO SELECT One Hole Lug Compress Connector, 3/0 AWG (24C330)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAX2-38-E)
- Zoro Select Compression Lugs