Shop All Compression Lugs
Zoro Select
One Hole Lug Compress Connector, 2/0 AWG
Mfr # 24C355
Zoro # G4664502
original price:
$4.55
6% off
new price: $4.25
/ea
$4.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 2/0
- Connector Type Straight Barrel
- Width 0.83"
- Material Copper
- Length 1.88"
Product Information
- Brand Zoro Select
- MFR # 24C355
- Zoro # G4664502
- UPC # 190735432013
- Country of Origin China
- Category Compression Lugs
Dimensions
Cable Size | 2/0 |
Width | 0.83" |
Length | 1.88" |
Barrel Length | Short |
Stud Size | 5/16 in |
Length (Straight Wireway) | 1.88 in |
For Wire Size | 2/0 AWG |
Barrel Outside Diameter | 0.57 in |
Overall Length | 1.88 in |
For Stud Size | 5/16 in |
For Stranded Copper Wire Size - Maximum | 2/0 AWG |
Barrel Inside Diameter | 0.44 in |
Overall Width | 0.83 in |
Tongue Width | 0.83 in |
For Stranded Copper Wire Size - Minimum | 2/0 AWG |
Hole Size | 0.335 in |
Barrel Size | Short |
Tongue Length | 0.88 in |
Strip Length | 13/16 in |
Description
One-Hole Lug Compression Connector, Barrel Size Short, Color Code Black, Die Code 45, Tongue Angle Straight, Tongue Width 0.83 in, For Conductor Material Copper, For Stud Size 5/16 in, For Stranded Copper Wire Size - Minimum 2/0 AWG, For Stranded Copper Wire Size - Maximum 2/0 AWG, Inspection Hole Yes, Material Copper, Maximum Operating Temperature 300 Degrees F, Maximum Voltage 600 V AC, Termination Style Crimp, Seam Style Seamless, Standards CSA Certified, UL Listed, Number of Holes 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 480V AC, Actuator Location: Side (1LS2)
- SQUARE D 3 Pole 6.3 Amp Motor Starter (GV2ME10)
- SQUARE D Molded Case Circuit Breaker, HGL Series 100A, 3 Pole, 600V AC (HGL36100U44X)
- KILLARK Conduit Body Gasket, 1/2 in., Material: Neoprene Rubber (OLK-1RG)
- ZORO SELECT One Hole Lug Compress Connector, 1/0 AWG (29YK90)
- ZORO SELECT One Hole Lug Compression Connector, 4 AWG (24C360)
- ZORO SELECT One Hole Lug Compression Connector, 4 AWG (24C320)
- ZORO SELECT Two Hole Lug Compress Connector, 3/0 AWG (24C446)
- ZORO SELECT One Hole Lug Compression Connector, 8 AWG (24C349)
- ZORO SELECT Two Hole Lug Compress Connector, 4/0 AWG (24C384)
- PANDUIT Tub Ring Term, N-Ins, 6Awg, 5/16 Stud, PK200 (S6-56R-T)
- Zoro Select Lugs & Split Bolts