Shop All Compression Lugs
Zoro Select
One Hole Lug Compress Connector, 1/0 AWG
Mfr # 24C328
Zoro # G4653013
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 1/0
- Connector Type Straight Barrel
- Width 3/4"
- Material Copper
- Length 2.58"
Product Information
- Brand Zoro Select
- MFR # 24C328
- Zoro # G4653013
- UPC # 190735431740
- Country of Origin China
- Category Compression Lugs
Dimensions
Cable Size | 1/0 |
Width | 3/4" |
Length | 2.58" |
Stud Size | 1/2 in |
Barrel Length | Long |
Length (Straight Wireway) | 2.58 in |
Overall Length | 2.58 in |
For Wire Size | 1/0 AWG |
Barrel Outside Diameter | 0.52 in |
For Stud Size | 1/2 in |
Tongue Width | 0.75 in |
Overall Width | 0.75 in |
Strip Length | 1 1/8 in |
Tongue Length | 1.25 in |
Barrel Inside Diameter | 0.39 in |
Barrel Size | Long |
Hole Size | 0.53 in |
For Stranded Copper Wire Size - Minimum | 1/0 AWG |
For Stranded Copper Wire Size - Maximum | 1/0 AWG |
Description
One-Hole Lug Compression Connector, Barrel Size Long, Color Code Pink, Die Code 42, Tongue Angle Straight, Tongue Width 0.75 in, For Conductor Material Copper, For Stud Size 1/2 in, For Stranded Copper Wire Size - Minimum 1/0 AWG, For Stranded Copper Wire Size - Maximum 1/0 AWG, Inspection Hole No, Material Copper, Maximum Operating Temperature 300 Degrees F, Maximum Voltage 600 V AC, Termination Style Crimp, Seam Style Seamless, Standards CSA Certified, UL Listed, Number of Holes 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 1-Gang, 1.60" Opening, Black (P720BK)
- TWISTER Twist On Wire Connector, Red/Yellow, PK50 (30-1047)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in MNPT, DPST, 60 to 200 psi, Standard Action (9013FHG49J59)
- HUBBELL Duplex/Blank Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Ivory (P1326I)
- ZORO SELECT One Hole Lug Compression Connector, 4 AWG (24C992)
- ZORO SELECT Two Hole Lug Compression Connector, 8 AWG (24C418)
- ZORO SELECT Two Hole Lug Compress Connector, 1/0 AWG (24C393)
- ZORO SELECT One Hole Lug Compression Connector, 4 AWG (24C993)
- ZORO SELECT One Hole Lug Compress Connector, 1/0 AWG (29YK90)
- ZORO SELECT One Hole Lug Compression Connector, 8 AWG (24C318)
- BURNDY One Hole Lug Compression Connector, 6 AWG (YA6CL3BOX)
- Zoro Select Lugs & Split Bolts