Shop All Compression Lugs
Zoro Select
One Hole Lug Compress Conct, 500 kcmil
Mfr # 24D011
Zoro # G5206722
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 500 kcmil
- Connector Type Straight Barrel
- Width 1.55"
- Material Copper
- Length 3.68"
Product Information
- Brand Zoro Select
- MFR # 24D011
- Zoro # G5206722
- UPC # 190735434215
- Country of Origin China
- Category Compression Lugs
Dimensions
Cable Size | 500 kcmil |
Width | 1.55" |
Length | 3.68" |
Stud Size | 3/8 in |
Barrel Length | Long |
Length (Straight Wireway) | 3.68 in |
Strip Length | 2 3/8 in |
Barrel Size | Long |
Tongue Length | 0.83 in |
Barrel Outside Diameter | 1.06 in |
Barrel Inside Diameter | 0.84 in |
Overall Length | 3.68 in |
For Stranded Copper Wire Size - Maximum | 500 kcmil |
For Stud Size | 3/8 in |
For Stranded Copper Wire Size - Minimum | 500 kcmil |
Tongue Width | 1.55 in |
Overall Width | 1.55 in |
Hole Size | 0.405 in |
For Wire Size | 500 kcmil |
Description
One-Hole Lug Compression Connector, Barrel Size Long, Color Code Brown, Die Code 87, Tongue Angle Straight, Tongue Width 1.55 in, For Conductor Material Copper, For Stud Size 3/8 in, For Stranded Copper Wire Size - Minimum 500 kcmil, For Stranded Copper Wire Size - Maximum 500 kcmil, Inspection Hole Yes, Material Copper, Maximum Operating Temperature 300 Degrees F, Maximum Voltage 600 V AC, Termination Style Crimp, Seam Style Seamless, Standards UL Listed, Number of Holes 1, RoHS Compliant Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Lay-In NEMA Type 1 Hinged Cover Wireway Straight Section, 8.00x8.00x18 (F88G18)
- DRYCONN Small Waterproof Wire Connector, PK500 (62150)
- MULBERRY Number of Gangs: 6 Steel, Painted/Wrinkle Finish, Ivory (99076)
- GE Load Center, TLM, 8 Spaces, 125A (TLM812SCUD1K)
- ZORO SELECT One Hole Lug Compress Connector, 4/0 AWG (24C321)
- ZORO SELECT One Hole Lug Compress Conct, 250 kcmil (24C367)
- ZORO SELECT One Hole Lug Compress Connector, 1/0 AWG (24D001)
- ZORO SELECT One Hole Lug Compress Connector, 3/0 AWG (24C347)
- ZORO SELECT One Hole Lug Compress Conct, 350 kcmil (24C334)
- ZORO SELECT Two Hole Lug Compression Connector, 6 AWG (24D013)
- QUICKCABLE One Hole Lug Compress Connector, 4/0 AWG (4940-525-001H)
- Zoro Select Compression Lugs