Shop All Compression Lugs
Zoro Select
One Hole Lug Compress Conct, 400 kcmil
Mfr # 24C335
Zoro # G4662655
original price:
$13.01
18% off
new price: $10.65
/ea
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 400 kcmil
- Connector Type Straight Barrel
- Width 1.41"
- Material Copper
- Length 3.7"
Product Information
- Brand Zoro Select
- MFR # 24C335
- Zoro # G4662655
- UPC # 190735431818
- Country of Origin China
- Category Compression Lugs
Dimensions
Cable Size | 400 kcmil |
Width | 1.41" |
Length | 3.7" |
Barrel Length | Long |
Stud Size | 1/2 in |
Length (Straight Wireway) | 3.7 in |
Barrel Outside Diameter | 0.96 in |
For Stud Size | 1/2 in |
Overall Length | 3.7 in |
For Stranded Copper Wire Size - Minimum | 400 kcmil |
Overall Width | 1.41 in |
Tongue Length | 1.25 in |
Wire Size Ranges | 400 kcmil - 400 kcmil |
Barrel Size | Long |
Tongue Width Ranges | 1.25 - 1.50 inches |
Tongue Width | 1.41 in |
Strip Length | 2 in |
Barrel Inside Diameter | 0.79 in |
Hole Size | 0.53 in |
For Stranded Copper Wire Size - Maximum | 400 kcmil |
For Wire Size | 400 kcmil |
Wire Size Range | 400 kcmil - 400 kcmil |
Description
One-Hole Lug Compression Connector, Barrel Size Long, Color Code Blue, Die Code 76, Tongue Angle Straight, Tongue Width 1.41 in, For Conductor Material Copper, For Stud Size 1/2 in, For Stranded Copper Wire Size - Minimum 400 kcmil, For Stranded Copper Wire Size - Maximum 400 kcmil, Inspection Hole No, Material Copper, Maximum Operating Temperature 300 Degrees F, Maximum Voltage 600 V AC, Termination Style Crimp, Seam Style Seamless, Standards UL Listed, Number of Holes 1, RoHS Compliant Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Fuse, ATM-LP Series, 15A, 32V DC, Non-Indicating, 5 PK (ATM-15LP)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 1.6A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (GGC1-6/10)
- PANDUIT Clamptie, Lt-Hvy, 15.1", 1/4, Nat, PK250 (PLC4H-S25-TL)
- PANDUIT Fork Term, Narr, Vyl, Insul, 12, PK25 (EV10-8FNB-Q)
- ZORO SELECT One Hole Lug Compression Connector, 8 AWG (29YK77)
- ZORO SELECT One Hole Lug Compression Connector, 1 AWG (24C362)
- ZORO SELECT One Hole Lug Compress Connectr, 250 kcmil (29YK97)
- ZORO SELECT Two Hole Lug Compression Connector, 2 AWG (24C386)
- ZORO SELECT One Hole Lug Compression Connector, 6 AWG (24C338)
- ZORO SELECT One Hole Lug Compress Connector, 1/0 AWG (24C363)
- BURNDY One Hole Lug Compress Conct, 350 kcmil (YA34LB)
- Zoro Select Lugs & Split Bolts