Shop All Compression Lugs
Zoro Select
One Hole Lug Compress Conct, 250 kcmil
Mfr # 24C987
Zoro # G5206652
product price: $6.49
/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 250 kcmil
- Connector Type Straight Barrel
- Width 1.13"
- Material Copper
- Length 2.28"
Product Information
- Brand Zoro Select
- MFR # 24C987
- Zoro # G5206652
- UPC # 190735433980
- Country of Origin China
- Category Compression Lugs
Dimensions
Cable Size | 250 kcmil |
Width | 1.13" |
Length | 2.28" |
Stud Size | 5/16 in |
Barrel Length | Short |
Length (Straight Wireway) | 2.28 in |
Barrel Inside Diameter | 0.63 in |
Hole Size | 0.335 in |
For Wire Size | 250 kcmil |
Overall Length | 2.28 in |
For Stranded Copper Wire Size - Minimum | 250 kcmil |
Strip Length | 1 1/8 in |
For Stranded Copper Wire Size - Maximum | 250 kcmil |
Barrel Outside Diameter | 0.77 in |
Tongue Width | 1.13 in |
Tongue Length | 0.88 in |
Barrel Size | Short |
Overall Width | 1.13 in |
For Stud Size | 5/16 in |
Description
One-Hole Lug Compression Connector, Barrel Size Short, Color Code Yellow, Die Code 62, Tongue Angle Straight, Tongue Width 1.13 in, For Conductor Material Copper, For Stud Size 5/16 in, For Stranded Copper Wire Size - Minimum 250 kcmil, For Stranded Copper Wire Size - Maximum 250 kcmil, Inspection Hole Yes, Material Copper, Maximum Operating Temperature 300 Degrees F, Maximum Voltage 600 V AC, Termination Style Crimp, Seam Style Seamless, Standards CSA Certified, UL Listed, Number of Holes 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Pressure Switch, 1/8-27 in MNPT, SPST-NO, 3.1 to 7 psi, Standard Action (76575-B00000040-01)
- NVENT HOFFMAN Elbow, 4.00x4.00, Gray, Steel 90-Degree (F44G90E)
- DECORA WALLPLATE SCREWS 5/16""IV (86400-PRT)
- NVENT HOFFMAN Latch Kit, Kit Accessory, Steel (AL3A)
- ZORO SELECT One Hole Lug Compress Connector, 4/0 AWG (24C348)
- ZORO SELECT Two Hole Lug Compress Connector, 4/0 AWG (24C425)
- ZORO SELECT One Hole Lug Compress Connector, 3/0 AWG (24C330)
- ZORO SELECT Two Hole Lug Compress Connector, 3/0 AWG (24C395)
- ZORO SELECT One Hole Lug Compress Conct, 500 kcmil (24D011)
- ZORO SELECT One Hole Lug Compress Connector, 2/0 AWG (29YK92)
- ANCOR Heavy Duty Lugs - 3/0 Gauge Wire - 3/8" Post - 10-Pack (242716)
- Zoro Select Compression Lugs