Shop All Pipe Straps
Zoro Select
One Hole Clamp, 2 In Pipe Sz, Steel
Mfr # 0070200EG
Zoro # G1299426
original price:
$6.72
30% off
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pre-Galvanized Steel
- Width 7/8"
- Pipe Size (In.) 2 in
- Width (In.) 7/8 in
- Metal Detectable Yes
Product Information
- Brand Zoro Select
- MFR # 0070200EG
- Zoro # G1299426
- UPC # 782856358770
- Country of Origin United States
- Category Pipe Straps
Dimensions
Width | 7/8" |
Pipe Size (In.) | 2 in |
Width (In.) | 7/8 in |
Mounting Hole Diameter | 0.25 in |
For Tube Outside Diameter | 2 3/8 in |
Overall Width | 0.88 in |
For Rigid Conduit Size | 2 in |
For Maximum Outside Diameter | 2 3/8 in |
For Pipe Size | 2 in |
Details
Material | Pre-Galvanized Steel |
Metal Detectable | Yes |
Item | One Hole Clamp |
Description/Special Features | For Supporting Horizontal Runs Of Piping From The Face Of A Structural Member |
Clamp Material Finish | Pre-Galvanized |
Clamp Type | One-Hole |
For Use On | Horizontal Runs of Piping |
Clamp Material | Steel |
Thickness | 11 ga |
Description
One Hole Clamp, Clamp Material Steel, Clamp Material Finish Pre-Galvanized, Clamp Type One-Hole, For Maximum Outside Diameter 2 3/8 in, For Pipe Size 2 in, Mounting Hole Diameter 0.25 in, Overall Width 0.88 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN CPV-TV Transfer Valve (CPV-TV)
- ELKAY Remote Chiller, Non-Filtered 8 GPH (ECH8)
- DIXON Cam and Groove, SS Coupler x FNPT, 1" (G100-D-SS)
- ROHL Cartridge Kit Only Rmv-1 And Rmv-2 Modular Pressure Balance Mixers (4115-0040)
- ZORO SELECT One Hole Clamp, 1 1/2 In Pipe Sz, Steel (0070150EG)
- ZORO SELECT HD Pipe Strap, Zinc Plated, 1/2In, 4 1/8InL (HDPZ-50)
- ZORO SELECT Tube Strap, 1/8 In, PK5 (U624 1/8)
- ZORO SELECT HD Pipe Strap, 304SS, 4 In, 8 13/16 In L (HDSS-400)
- ZORO SELECT HD Pipe Strap, Zinc Plated, 2 1/2 In (HDPZ-250)
- ZORO SELECT Copper Tube Strap, 1/2", PK5 (U624 1/2)
- OATEY Copper Tube Strap (4908109)
- Zoro Select Plumbing Accessories