Shop All Steel Stock
Zoro Select
Oil Hard Flat Stock, O1, 3/4In Wx18In L
Mfr # O112348
Zoro # G6555534
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel
- Hardness Scale 177 to 212 BHN
- Grade O1
- Finish RMS 45 Max
- Standards AISI O-1, ASTM A681-08, FEDERAL QQT 570 REV C, SAE J437, UNS T31501
Product Information
- Brand Zoro Select
- MFR # O112348
- Zoro # G6555534
- Country of Origin United States
- Category Steel Stock
Dimensions
Length | 18 in |
Width | 3/4 in |
Length Tolerance | +0.125 in/+0.25 in |
Width Tolerance | +0.005 in/-0.000 in |
Overall Width | 3/4 in |
Overall Length | 18 in |
Description
O1 Tool Steel Rectangular Bar, Material Tool Steel, Material Grade O1, Thickness 0.5 in, Thickness Tolerance +/-0.001 in, Overall Length 18 in, Overall Width 3/4 in, Fabrication Hot Rolled, Heat Treatable Yes, Heat Treatment Oil Hardened, Mechanical Finish Precision Ground, Yield Strength 55,000 psi, Tensile Strength 95,000 psi, Brinell Hardness 177 to 212, Rockwell Hardness C18, Standards AISI O-1, ASTM A681-08, FEDERAL QQT 570 REV C, SAE J437, UNS T31501, Includes Material Certificate Yes
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Felt Sheets (BULK-FS-F26-67)
- ONLINEMETALS 1.5" x 1.5" x 0.125" Aluminum Angle 6061-T6-Extruded Structural (978)
- ONLINEMETALS 0625 OD x 012 Wall x 039 ID Carbon Steel Round Tube A513Type 5 DOM, 12 Length (7763)
- ZORO SELECT Sheet Metal, 430 SS, 0.025 x 6 x 12 In (7185)
- ZORO SELECT Oil Hard Flat Stock, O1, 3In Wx36In L (O151636)
- ZORO SELECT Oil Hard Flat Stock, O1, 5/16In Wx18In L (O15165168)
- ZORO SELECT Oil Hard Flat Stock, O1, 2In Wx18In L (O11428)
- ZORO SELECT Air Hard Flat Stock, A2, 2In Wx18In L (A23828)
- ZORO SELECT Low Carbon Flat Stock, 6In Wx24In L (LC3464)
- ZORO SELECT Oil Hard Flat Stock, O1, 3/4In Wx18In L (O118348)
- NATIONAL MFG/SPECTRUM BRANDS HHI 138x48 STL FLT Bar (N180-133)
- Zoro Select Steel Stock