Shop All Steel Stock
Zoro Select
Oil Hard Flat Stock, O1, 1/2 In Wx36 In L
Mfr # O1116126
Zoro # G4573676
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel
- Hardness Scale 177 to 212 BHN
- Grade O1
- Finish RMS 45 Max
- Standards AISI O-1, ASTM A681-08, FEDERAL QQT 570 REV C, SAE J437, UNS T31501
Product Information
- Brand Zoro Select
- MFR # O1116126
- Zoro # G4573676
- Country of Origin Germany
- Category Steel Stock
Dimensions
Length | 36 in |
Width | 1/2 in |
Length Tolerance | +0.25 in/+0.5 in |
Width Tolerance | +0.005 in/-0.000 in |
Nominal Size (WxL) | 1/2 in x 36 in |
Overall Length | 36 in |
Overall Width | 1/2 in |
Description
O1 Tool Steel Rectangular Bar Bar, Material Tool Steel, Material Grade O1, Thickness 0.06 in, Thickness Tolerance +/-0.001 in, Overall Length 36 in, Overall Width 1/2 in, Fabrication Hot Rolled, Heat Treatable Yes, Heat Treatment Oil Hardened, Mechanical Finish Precision Ground, Yield Strength 55,000 psi, Tensile Strength 95,000 psi, Brinell Hardness 177 to 212, Rockwell Hardness C18, Standards AISI O-1, ASTM A681-08, FEDERAL QQT 570 REV C, SAE J437, UNS T31501, Includes Material Certificate Yes
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Perforated Sheet, 4 ft L (13508_36_48)
- PRECISION BRAND Shim Stock Assortment 5 x 20", Pk14 (44905)
- ZORO SELECT Carbon Steel Sheet, 4 ft L, 4 ft W (23753_48_48)
- ZORO SELECT Aluminum Sheet 3003, 8 ft Overall L (8088_36_96)
- ZORO SELECT 4142 Flat Stock, 1In Wx36In L (NT1416)
- ZORO SELECT Oil Hard Flat Stock, O1, 1/2 In Wx36 In L (O1332126)
- ZORO SELECT Air Hard Flat Stock, A2, 5/8In Wx18In L (A258588)
- ZORO SELECT Oil Hard Flat Stock, O1, 1In Wx18In L (O171618)
- ZORO SELECT Low Carbon Flat Stock, 1/4In Wx24In L (LC14144)
- ZORO SELECT Oil Hard Flat Stock, O1, 1In Wx36In L (O15816)
- NATIONAL MFG CO Stanley Hardware 4021BC Series N341-123 Slotted Angle Stock (N341123)
- Zoro Select Steel Stock