Shop All Steel Stock
Zoro Select
Oil Hard Flat Stock, O1, 1/2 In Wx18 In L
Mfr # O1132128
Zoro # G4597187
product price: $12.65
/ea
$12.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel
- Hardness Scale 177 to 212 BHN
- Grade O1
- Finish RMS 45 Max
- Length Tolerance +0.125 in/+0.25 in
Product Information
- Brand Zoro Select
- MFR # O1132128
- Zoro # G4597187
- Country of Origin Germany
- Category Steel Stock
Dimensions
Length | 18 in |
Width | 1/2 in |
Length Tolerance | +0.125 in/+0.25 in |
Width Tolerance | +0.005 in/-0.000 in |
Overall Width | 1/2 in |
Overall Length | 18 in |
Description
O1 Tool Steel Rectangular Bar Bar, Material Tool Steel, Material Grade O1, Thickness 0.03 in, Thickness Tolerance +/-0.001 in, Overall Length 18 in, Overall Width 1/2 in, Fabrication Hot Rolled, Heat Treatable Yes, Heat Treatment Oil Hardened, Mechanical Finish Precision Ground, Yield Strength 55,000 psi, Tensile Strength 95,000 psi, Brinell Hardness 177 to 212, Rockwell Hardness C18, Standards AISI O-1, ASTM A681-08, FEDERAL QQT 570 REV C, SAE J437, UNS T31501, Includes Material Certificate Yes
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Rectangle Tube, Aluminum, 6061 Alloy Type, 24 in L. (6994_24_0)
- ZORO SELECT Music Wire, Spring Steel, 0.156 in.dia, PK7 (508)
- ZORO SELECT Clear Polycarbonate Sheet Stock 24" L x 24" W x 1/4" Thick (BULK-PS-PC-65)
- TRIM-LOK Rubber Seal, D-Shaped, 0.75"W x 100 ft. (X125BT-100)
- ZORO SELECT Oil Hard Flat Stock, O1, 1 In Wx36 In L (O13816)
- ZORO SELECT 4142 Flat Stock, 1-1/2In Wx36In L (NT141126)
- ZORO SELECT Oil Hard Flat Stock, O1, 5/16In Wx18In L (O15165168)
- ZORO SELECT Oil Hard Flat Stock, O1, 1/2 In Wx36 In L (O1316126)
- ZORO SELECT Steel U-Edging, PK 10 (125EDGE-72)
- ZORO SELECT Oil Hard Flat Stock, O1, 1/8In Wx18In L (O118188)
- STEELWORKS 11659 0.13 x 1.5 x 36 in. Flat Steel Bar Stock (868742)
- Zoro Select Steel Stock