Shop All Steel Stock
Zoro Select
Oil Hard Flat Stock, O1, 1 In Wx36 In L
Mfr # O13816
Zoro # G4622247
product price: $57.55
/ea
$57.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel
- Hardness Scale 177 to 212 BHN
- Grade O1
- Finish RMS 45 Max
- Standards AISI O-1, ASTM A681-08, FEDERAL QQT 570 REV C, SAE J437, UNS T31501
Product Information
- Brand Zoro Select
- MFR # O13816
- Zoro # G4622247
- Country of Origin Germany
- Category Steel Stock
Dimensions
Length | 36 in |
Width | 1 in |
Length Tolerance | +0.25 in/+0.5 in |
Width Tolerance | +0.005 in/-0.000 in |
Overall Width | 1 in |
Overall Length | 36 in |
Description
O1 Tool Steel Rectangular Bar, Material Tool Steel, Material Grade O1, Thickness 0.38 in, Thickness Tolerance +/-0.001 in, Overall Length 36 in, Overall Width 1 in, Fabrication Hot Rolled, Heat Treatable Yes, Heat Treatment Oil Hardened, Mechanical Finish Precision Ground, Yield Strength 55,000 psi, Tensile Strength 95,000 psi, Brinell Hardness 177 to 212, Rockwell Hardness C18, Standards AISI O-1, ASTM A681-08, FEDERAL QQT 570 REV C, SAE J437, UNS T31501, Includes Material Certificate Yes
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White PTFE Rod Stock 3 ft. L, 1/2" Dia. (G15-TRFE-.5-3)
- ONLINEMETALS Carbon Steel Tube-Square 12 L, 0.875 W (10297)
- ZORO SELECT Clear PETG Sheet Stock 48" L x 24" W x 0.078" Thick (1UTT2)
- ZORO SELECT Felt Strip, F13, 3/8 In T, 1 1/2 x 12 In (2FKY8)
- ZORO SELECT Oil Hard Flat Stock, O1, 3/4 In Wx36 In L (O138346)
- ZORO SELECT Oil Hard Flat Stock, O1, 1In Wx36In L (O15816)
- ZORO SELECT Oil Hard Flat Stock, O1, 1In Wx18In L (O171618)
- ZORO SELECT Low Carbon Flat Stock, 8In Wx24In L (LC1884)
- ZORO SELECT Oil Hard Flat Stock, O1, 1-1/2In Wx36In L (O1581126)
- ZORO SELECT Oil Hard Flat Stock, O1, 1/4In Wx18In L (O114148)
- NATIONAL MFG/SPECTRUM BRANDS HHI 112x72 STL Slot Angle (N180-109)
- Zoro Select Steel Stock