Shop All Steel Stock
Zoro Select
Oil Hard Flat Stock, O1, 1 In Wx36 In L
Mfr # O11816
Zoro # G4598194
product price: $27.79
/ea
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel
- Hardness Scale 177 to 212 BHN
- Finish RMS 45 Max
- Grade O1
- Standards AISI O-1, ASTM A681-08, FEDERAL QQT 570 REV C, SAE J437, UNS T31501
Product Information
- Brand Zoro Select
- MFR # O11816
- Zoro # G4598194
- Country of Origin Germany
- Category Steel Stock
Dimensions
Length | 36 in |
Width | 1 in |
Length Tolerance | +0.25 in/+0.5 in |
Width Tolerance | +0.005 in/-0.000 in |
Overall Width | 1 in |
Overall Length | 36 in |
Description
O1 Tool Steel Rectangular Bar Bar, Material Tool Steel, Material Grade O1, Thickness 0.13 in, Thickness Tolerance +/-0.001 in, Overall Length 36 in, Overall Width 1 in, Fabrication Hot Rolled, Heat Treatable Yes, Heat Treatment Oil Hardened, Mechanical Finish Precision Ground, Yield Strength 55,000 psi, Tensile Strength 95,000 psi, Brinell Hardness 177 to 212, Rockwell Hardness C18, Standards AISI O-1, ASTM A681-08, FEDERAL QQT 570 REV C, SAE J437, UNS T31501, Includes Material Certificate Yes
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate, Al, 6061, 1 1/4 x 12 x 12 In (61P1.25X12-12)
- ZORO SELECT Clear Polycarbonate Plastic Sheet 96" L x 48" W x 1/4" Thick (PS-PC-SR-4)
- ZORO SELECT Tubing, Round, Aluminum, 6061-T6 Alloy Type, 1 ft. L. (83061)
- ZORO SELECT Flat Stock, Steel, 4140, 3/4 x 2 In, 3 Ft L (2HKH8)
- ZORO SELECT Oil Hard Flat Stock, O1, 4In Wx36In L (O11846)
- ZORO SELECT Oil Hard Flat Stock, O1, 1-1/2In Wx18In L (O1181128)
- ZORO SELECT Oil Hard Flat Stock, O1, 1 In Wx18 In L (O11818)
- ZORO SELECT Air Hard Flat Stock, A2, 1 In Wx36 In L (A21816)
- ZORO SELECT Oil Hard Flat Stock, O1, 1In Wx36In L (O11216)
- ZORO SELECT Oil Hard Flat Stock, O1, 3/8 In Wx36 In L (O118386)
- SWIVEL 11118 2.25 x 48 in. Offset Slotted Steel Angle (SW2671735)
- Zoro Select Steel Stock