Shop All Alloy Steel Rods
Zoro Select
Oil Hard Drill Rod, O1, Z, 0.413 In
Mfr # O1DZ6
Zoro # G1964070
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fractional Size 413/1000 in
- Length 36 in
- Grade O1
- Material Tool Steel
- Finish 15 RMS Max
Product Information
- Brand Zoro Select
- MFR # O1DZ6
- Zoro # G1964070
- Country of Origin Netherlands
- Category Alloy Steel Rods
Dimensions
Fractional Size | 413/1000 in |
Length | 36 in |
Lettered/Numbered Size | Z |
Length Tolerance | +1/8 in/-0 in |
Dia. Tolerance | +/-0.0005 in |
Outside Diameter | 13/32 in |
Outside Diameter Tolerance | +/-0.0005 in |
Overall Length | 36 in |
Description
O1 Tool Steel Rod, Material Tool Steel, Material Grade O1, Overall Length 36 in, Heat Treatable Yes, Heat Treatment Oil Hardened, Mechanical Finish Precision Ground, Outside Diameter 13/32 in, Outside Diameter Tolerance +/-0.0005 in, Yield Strength 55,000 psi, Fabrication Hot Rolled, Rockwell Hardness B100, Brinell Hardness 241, Tensile Strength 95,000 psi, Machinability 90 Percent, Length Tolerance +1/8 in/-0 in, Includes Material Certificate Yes
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, Aluminum, 2024, 1 1/2 In Dia x 3 Ft L (2AVC9)
- ZORO SELECT Black Polycarbonate Plastic Sheet Stock 24" L x 12" W x 1/4" Thick (BULK-PS-PCC-11)
- PROFESSIONAL PLASTICS 3MM White Exp PVC Sheet, 0.118 X 48.000 X 96.000 [Each] (SPVCEL.118X48.000X96.000WH)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 2 ft L. (10460_24_0)
- ZORO SELECT Water Hard Drill Rod, W1, 9/32, 0.2812 In (W1D9326)
- ZORO SELECT Tool Steel Rod, 36 in L, 1/8 in Dia. (18557_36_0)
- ZORO SELECT Tool Steel Rod, 36 in L, 1 1/4 in Dia. (4704_36_0)
- ZORO SELECT Oil Hard Drill Rod, O1, 9/64, 0.1406 In (O1D9646)
- ZORO SELECT Alloy Steel Rod, 12 in L, 3 1/2 in Dia. (40r3.5-12)
- ZORO SELECT Oil Hard Drill Rod, O1, #19, 0.164 In (O1D#196)
- ZORO SELECT Alloy Steel Rod, 24 in L, 7/16 in Dia. (40r.437-24)
- Zoro Select Alloy Steel Rods