Shop All Alloy Steel Rods
Zoro Select
Oil Hard Drill Rod, O1, N, 0.302 In
Mfr # O1DN6
Zoro # G4615947
original price:
$9.99
10% off
new price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fractional Size 151/500 in
- Length 36 in
- Grade O1
- Material Tool Steel
- Finish 15 RMS Max
Product Information
- Brand Zoro Select
- MFR # O1DN6
- Zoro # G4615947
- Country of Origin Netherlands
- Category Alloy Steel Rods
Dimensions
Fractional Size | 151/500 in |
Length | 36 in |
Dia. Tolerance | +/-0.0005 in |
Length Tolerance | +1/8 in/-0 in |
Lettered/Numbered Size | N |
Outside Diameter Tolerance | +/-0.0005 in |
Overall Length | 36 in |
Outside Diameter | 19/64 in |
Description
O1 Tool Steel Rod, Material Tool Steel, Material Grade O1, Overall Length 36 in, Heat Treatable Yes, Heat Treatment Oil Hardened, Mechanical Finish Precision Ground, Outside Diameter 19/64 in, Outside Diameter Tolerance +/-0.0005 in, Yield Strength 55,000 psi, Fabrication Hot Rolled, Rockwell Hardness B100, Brinell Hardness 241, Tensile Strength 95,000 psi, Machinability 90 Percent, Length Tolerance +1/8 in/-0 in, Includes Material Certificate Yes
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS Angle-Equal, Carbon Steel, A36 Alloy Type, 48 L. (9975)
- ZORO SELECT Low Carbon Flat Stock, 3In Wx24In L (LC31634)
- ZORO SELECT Viton Sheet, 75A, 7'x36"x1/16", Black (BULK-RS-V75-412)
- ZORO SELECT FDA Silicone Rubber Sheet No Adhesive, 50A, 1/8"T x 36"W x 36"L (BULK-RS-S50FDA-17)
- ZORO SELECT Alloy Steel Rod, 36 in L, 7/16 in Dia. (40r.437-36)
- ZORO SELECT Alloy Steel Rod, 6 in L, 1 3/8 in Dia. (40r1.375-6)
- ZORO SELECT Tool Steel Rod, 36 in L, 1/2 in Dia. (4681_36_0)
- ZORO SELECT Water Hard Drill Rod, W1, #44, 0.085 In (W1D#446)
- ZORO SELECT Oil Hard Drill Rod, O1, #19, 0.164 In (O1D#196)
- ZORO SELECT Oil Hard Drill Rod, O1, #4, 0.207 In (O1D#46)
- ZORO SELECT Tool Steel Rod, 36 in L, 1/4 in Dia. (4677_36_0)
- Zoro Select Alloy Steel Rods