Shop All Alloy Steel Rods
Zoro Select
Oil Hard Drill Rod, O1, #37, 0.103 In
Mfr # O1D#376
Zoro # G2789669
$2.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fractional Size 103/1000 in
- Length 36 in
- Grade O1
- Material Tool Steel
- Finish 10 RMS Max
Product Information
- Brand Zoro Select
- MFR # O1D#376
- Zoro # G2789669
- Country of Origin Netherlands
- Category Alloy Steel Rods
Dimensions
Fractional Size | 103/1000 in |
Length | 36 in |
Dia. Tolerance | +/-0.0003 in |
Lettered/Numbered Size | #37 |
Length Tolerance | +1/8 in/-0 in |
Outside Diameter | 7/64 in |
Overall Length | 36 in |
Outside Diameter Tolerance | +/-0.0003 in |
Description
O1 Tool Steel Rod, Material Tool Steel, Material Grade O1, Overall Length 36 in, Heat Treatable Yes, Heat Treatment Oil Hardened, Mechanical Finish Precision Ground, Outside Diameter 7/64 in, Outside Diameter Tolerance +/-0.0003 in, Yield Strength 55,000 psi, Fabrication Hot Rolled, Rockwell Hardness B100, Brinell Hardness 341, Tensile Strength 95,000 psi, Machinability 90 Percent, Length Tolerance +1/8 in/-0 in, Includes Material Certificate Yes
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLAZELOCK 1/16" 3 1/2"L x 1-1/2"W 1/2" Slot, U-shaped Horseshoe Plastic Flat Shims Blue 100pc/bag (Econo12)
- ZORO SELECT EPDM Rubber Sheet No Adhesive, 60A, 1/16"T x 36"W x 36"L (BULK-RS-E60-16)
- ZORO SELECT 1/32" Comm. Grade Neoprene Rubber Strip, 2"x36", Black, 50A (BULK-RS-N50-892)
- ONLINEMETALS 0.5" Brass Round Bar 485-H02 Extruded (18252)
- ZORO SELECT Alloy Steel Rod, 36 in L, 1/4 in Dia. (00R.25-36)
- ZORO SELECT Alloy Steel Rod, 12 in L, 4 1/4 in Dia. (40r4.25-12)
- ZORO SELECT Rod, Stl, 4140, 1 3/4 In Dia x 1 Ft L (3ANN9)
- ZORO SELECT Alloy Steel Rod, 12 in L, 4 in Dia. (40r4-12)
- ZORO SELECT Rod, 4140, 1 In Dia x 3 Ft L, BHN 241 (2HKR6)
- ZORO SELECT Oil Hard Drill Rod, O1, 9/16, 0.5625 In (O1D9166)
- ZORO SELECT Rod, 4140, 1 1/2 In Dia x 1 Ft L, BHN 241 (2HKN9)
- Zoro Select Alloy Steel Rods