Shop All Alloy Steel Rods
Zoro Select
Oil Hard Drill Rod, O1, 31/64, 0.4843 In
Mfr # O1D31646
Zoro # G6531025
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fractional Size 31/64 in
- Length 36 in
- Grade O1
- Material Tool Steel
- Finish 15 RMS Max
Product Information
- Brand Zoro Select
- MFR # O1D31646
- Zoro # G6531025
- Country of Origin Netherlands
- Category Alloy Steel Rods
Dimensions
Fractional Size | 31/64 in |
Length | 36 in |
Length Tolerance | +1/8 in/-0 in |
Dia. Tolerance | +/-0.0005 in |
Outside Diameter | 31/64 in |
Overall Length | 36 in |
Outside Diameter Tolerance | +/-0.0005 in |
Description
O1 Tool Steel Rod, Material Tool Steel, Material Grade O1, Overall Length 36 in, Heat Treatable Yes, Heat Treatment Oil Hardened, Mechanical Finish Precision Ground, Outside Diameter 31/64 in, Outside Diameter Tolerance +/-0.0005 in, Yield Strength 55,000 psi, Fabrication Hot Rolled, Rockwell Hardness B100, Brinell Hardness 241, Tensile Strength 95,000 psi, Machinability 90 Percent, Length Tolerance +1/8 in/-0 in, Includes Material Certificate Yes
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAUDLIN PRODUCTS Slotted Shim B-3 x 3" x 0.254mm, Pk20 (MSB010-20)
- ZORO SELECT White UHMW Polyethylene Tube Stock 3 ft L, 1 1/4 in Inside Dia, 2 in Outside Dia (1UWR6)
- E. JAMES Sheet Rubber, 3/8, 6" x 6" Buna HG 70, 5346-3/8HGP (5346-3/8HGP)
- ZORO SELECT Rubber, Silicone, 1/4"Thick, 24"x12", 60A (BULK-RS-S60-810)
- ZORO SELECT Alloy Steel Rod, 36 in L, 1/2 in Dia. (40r.5-36)
- ZORO SELECT Oil Hard Drill Rod, O1, U, 0.368 In (O1DU6)
- ZORO SELECT Oil Hard Drill Rod, O1", 5/16", 0.3125" (O1D5166)
- ZORO SELECT Oil Hard Drill Rod, O1, 23/64, 0.3593 In (O1D23646)
- ZORO SELECT Alloy Steel Rod, 24 in L, 1 7/8 in Dia. (40r1.875-24)
- ZORO SELECT Oil Hard Drill Rod, O1, #40, 0.097 In (O1D#406)
- ZORO SELECT Alloy Steel Rod, 36 in L, 9/16 in Dia. (00R.562-36)
- Zoro Select Alloy Steel Rods