Shop All Alloy Steel Rods
Zoro Select
Oil Hard Drill Rod, O1, #28, 5/36, 0.139 In
Mfr # O1D#286
Zoro # G4598151
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fractional Size 5/36 in
- Length 36 in
- Grade O1
- Material Tool Steel
- Finish 15 RMS Max
Product Information
- Brand Zoro Select
- MFR # O1D#286
- Zoro # G4598151
- Country of Origin Netherlands
- Category Alloy Steel Rods
Dimensions
Fractional Size | 5/36 in |
Length | 36 in |
Length Tolerance | +1/8 in/-0 in |
Dia. Tolerance | +/-0.0005 in |
Lettered/Numbered Size | #28 |
Outside Diameter Tolerance | +/-0.0005 in |
Overall Length | 36 in |
Outside Diameter | 9/64 in |
Description
O1 Tool Steel Rod, Material Tool Steel, Material Grade O1, Overall Length 36 in, Heat Treatable Yes, Heat Treatment Oil Hardened, Mechanical Finish Precision Ground, Outside Diameter 9/64 in, Outside Diameter Tolerance +/-0.0005 in, Yield Strength 55,000 psi, Fabrication Hot Rolled, Rockwell Hardness B100, Brinell Hardness 275, Tensile Strength 95,000 psi, Machinability 90 Percent, Length Tolerance +1/8 in/-0 in, Includes Material Certificate Yes
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black Acetal Rectangle Stock 12" L x 3" W x 1/4" Thick (BULK-PS-ACB-224)
- ONLINEMETALS 1.5" x 1.5" x 0.125" Aluminum Angle 6061-T6-Extruded Structural (978)
- ZORO SELECT Felt Sheet, F10, 3/8 In T, 12 x 12 In (2FKA1)
- ZORO SELECT Felt Sheets (BULK-FS-F13-100)
- ZORO SELECT Centerless Round, 4140, 2 In Dia x 1 Ft L (3ANP1)
- ZORO SELECT Alloy Steel Rod, 6 ft L, 1/4 in Dia. (00R.25-72)
- ZORO SELECT Water Hard Drill Rod, W1, 19/64, 0.2968 In (W1D19646)
- ZORO SELECT Alloy Steel Rod, 36 in L, 1 1/2 in Dia. (7396_36_0)
- ZORO SELECT Tool Steel Rod, 36 in L, 21/32 in Dia. (18617_36_0)
- ZORO SELECT Water Hard Drill Rod, W1, #39, 0.099 In (W1D#396)
- ONLINEMETALS 0.1875" Carbon Steel Square Bar 1018 Cold Finish (20658)
- Zoro Select Alloy Steel Rods