Shop All Alloy Steel Rods
Zoro Select
Oil Hard Drill Rod, O1, 15/64, 0.2343 In
Mfr # O1D15646
Zoro # G4544513
original price:
$8.29
9% off
new price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fractional Size 15/64 in
- Length 36 in
- Grade O1
- Material Tool Steel
- Finish 15 RMS Max
Product Information
- Brand Zoro Select
- MFR # O1D15646
- Zoro # G4544513
- Country of Origin Netherlands
- Category Alloy Steel Rods
Dimensions
Fractional Size | 15/64 in |
Length | 36 in |
Length Tolerance | +1/8 in/-0 in |
Dia. Tolerance | +/-0.0005 in |
Overall Length | 36 in |
Outside Diameter Tolerance | +/-0.0005 in |
Outside Diameter | 15/64 in |
Description
O1 Tool Steel Rod, Material Tool Steel, Material Grade O1, Overall Length 36 in, Heat Treatable Yes, Heat Treatment Oil Hardened, Mechanical Finish Precision Ground, Outside Diameter 15/64 in, Outside Diameter Tolerance +/-0.0005 in, Yield Strength 55,000 psi, Fabrication Hot Rolled, Rockwell Hardness B100, Brinell Hardness 275, Tensile Strength 95,000 psi, Machinability 90 Percent, Length Tolerance +1/8 in/-0 in, Includes Material Certificate Yes
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Sheet 6061, 4 ft Overall L (23086_36_48)
- ZORO SELECT Expanded Sheet, Rsd, Al, 4x4 ft, 3/4-#0.081L (43S075081L-48X48)
- ZORO SELECT Slotted Shim 2 x 2" x 0.002", Pk20 (36D719)
- ZORO SELECT Rod Stock, Aluminum, 36 in Overall L (22037_36_0)
- ZORO SELECT Rod, 4140, 1 In Dia x 1 Ft L, BHN 241 (2HKN6)
- ZORO SELECT Alloy Steel Rod, 12 in L, 4 1/4 in Dia. (40r4.25-12)
- ZORO SELECT Water Hardening Drill Rod, 3/16" Dia (18114)
- ZORO SELECT Rod, Steel, 8620, 1 1/2 In Dia x 1 Ft L (2KUJ2)
- ZORO SELECT Alloy Steel Rod, 6 ft L, 1/4 in Dia. (40r.25-72)
- ZORO SELECT Alloy Steel Rod, 6 ft L, 5/8 in Dia. (40r.625-72)
- ZORO SELECT Oil Hard Drill Rod, O1, 7/16, 0.4375 In (O1D7166)
- Zoro Select Alloy Steel Rods