Shop All Alloy Steel Rods
Zoro Select
Oil Hard Drill Rod, O1, 11/32, 0.3437 In
Mfr # O1D11326
Zoro # G4622676
original price:
$13.09
9% off
new price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fractional Size 11/32 in
- Length 36 in
- Grade O1
- Material Tool Steel
- Finish 15 RMS Max
Product Information
- Brand Zoro Select
- MFR # O1D11326
- Zoro # G4622676
- Country of Origin Netherlands
- Category Alloy Steel Rods
Dimensions
Fractional Size | 11/32 in |
Length | 36 in |
Dia. Tolerance | +/-0.0005 in |
Length Tolerance | +1/8 in/-0 in |
Overall Length | 36 in |
Outside Diameter | 11/32 in |
Outside Diameter Tolerance | +/-0.0005 in |
Description
O1 Tool Steel Rod, Material Tool Steel, Material Grade O1, Overall Length 36 in, Heat Treatable Yes, Heat Treatment Oil Hardened, Mechanical Finish Precision Ground, Outside Diameter 11/32 in, Outside Diameter Tolerance +/-0.0005 in, Yield Strength 55,000 psi, Fabrication Hot Rolled, Rockwell Hardness B100, Brinell Hardness 241, Tensile Strength 95,000 psi, Machinability 90 Percent, Length Tolerance +1/8 in/-0 in, Includes Material Certificate Yes
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wall Tile, Corkstone, 24 in. L, PK5 (Wlaco-cor306013)
- ONLINEMETALS 4" x 4" x 0.375" Aluminum T-Bar 6061-T6-Extruded (21870)
- CAPLUGS #3 REGULAR CORK, 1000PK (RCK3)
- ZORO SELECT Gray CPVC Plastic Rod 1 ft L, 6 in Dia. (BULK-PR-CPVC-58)
- ZORO SELECT Tool Steel Rod, 36 in L, 21/64 in Dia. (13701_36_0)
- ZORO SELECT Rod, Alloy, 4140, 3 1/2 In D x 6 Ft, BHN 241 (2AHT1)
- ZORO SELECT Rod, 4140, 2 1/2 In Dia x 1 Ft L, BHN 321 (2HKW1)
- ZORO SELECT Alloy Steel Rod, 36 in L, 1 1/4 in Dia. (7394_36_0)
- ZORO SELECT Rod, 4140, 1 1/2 In Dia x 1 Ft L, BHN 241 (2HKN9)
- ZORO SELECT Rod, 4140, 1 In Dia x 3 Ft L, BHN 241 (2HKR6)
- ZORO SELECT Rod, 4140, 3 In Dia x 1 Ft L, BHN 321 (2HKW3)
- Zoro Select Alloy Steel Rods