Shop All Plastic Sheets
Zoro Select
Off-White Nylon 6/6 Sheet Stock 12" L x 12" W x 0.250" Thick
Mfr # BULK-PS-NYL-1010
Zoro # G3436352
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Grouping Sheet Stock
- Plastic Material Nylon 6/6
- Plastic Thickness 0.250"
- Plastic Width 12"
- Plastic Length 12"
Product Information
- Brand Zoro Select
- MFR # BULK-PS-NYL-1010
- Zoro # G3436352
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 12" |
Plastic Length | 12" |
Length Tolerance | +/-0.250 in |
Width Tolerance | +/-0.25 in |
Length | 12" |
Width | 12" |
Plastic Width Tolerance | +/-0.25 in |
Nominal Size | 12 in W x 12 in L |
Plastic Length Tolerance | +/-0.250 in |
Description
Sheet Stock, Nylon 6/6, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.25 in, Off-White, Plastic Clarity Opaque, Tensile Strength 12,000 psi, Impact Strength 0.6 ft-lb/in, Friction Coefficient 0.25, Water Absorption 0.3 Percent, Temperature Range -40 Degrees to 210 Degrees F, Plastic Hardness Rockwell M85
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILM-GARD Film Poly Clr4Mil 8X100' (625904)
- ZORO SELECT Black HDPE Sheet Stock 12" L x 12" W x 0.750" Thick (1ZAV2)
- USA INDUSTRIALS Extra Thk Buna-N Camlock Gasket 1-1/4" (BULK-CAM-HXT-1-1/4)
- E. JAMES Rubber Cord, Neoprene, 1/8 In Dia, 25 Ft (CSNEO-1/8-25)
- ZORO SELECT Black PTFE Plastic Sheet 48" L x 24" W x 1/4" Thick (PS-PTFEB-1)
- ZORO SELECT White Polypropylene Sheet Stock 48" L x 48" W x 0.187" Thick (BULK-PS-PP-575)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 12" L x 12" W x 0.125" Thick (1YYG1)
- ZORO SELECT Black UHMW Polyethylene Plastic Sheet 6" L x 6" W x 1" Thick (BULK-PS-UHMWB-96)
- ZORO SELECT White Polypropylene Sheet Stock 48" L x 12" W x 0.500" Thick (BULK-PS-PP-264)
- ZORO SELECT Black ABS Sheet Stock 48" L x 12" W x 0.250" Thick (1ZBT2)
- PROFESSIONAL PLASTICS Natural G-7 Sheet, 0.500 X 36.000 X 48.000 [Each] (SG7NA.500X36.000X48.000)
- Zoro Select Plastic Sheets