Shop All Plastic Rods
Zoro Select
Off White Nylon 6/6 Rod Stock 8 ft. L, 1-1/4" Dia.
Mfr # 66217104
Zoro # G5616191
product price: $77.69
/ea
Free Shipping & Returns
$77.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon 6/6
- Type Extruded
- Diameter 1-1/4"
- Length 8 ft.
- Color Off White
Product Information
- Brand Zoro Select
- MFR # 66217104
- Zoro # G5616191
- Country of Origin United States
- Category Plastic Rods
Dimensions
Diameter | 1-1/4" |
Length | 8 ft. |
Length Tolerance | +/-0.250 in |
Diameter Tolerance | +0.005/-0.000 in |
Nominal Size | 1 1/4 in dia x 8 ft L |
Plastic Diameter | 1 1/4 in |
Plastic Length Tolerance | +/-0.250 in |
Plastic Length | 8 ft |
Plastic Diameter Tolerance | +0.005/-0.000 in |
Description
Rod Stock, Nylon 6/6, Grade Standard, Plastic Length 8 ft, Plastic Diameter 1 1/4 in, Off-White, Plastic Clarity Opaque, Minimum Temperature -40 Degrees F, Maximum Temperature 210 Degrees F, Tensile Strength 12,000 psi, Impact Strength 0.6 ft-lb/in, Friction Coefficient 0.25, Water Absorption 0.3 Percent, Plastic Hardness Rockwell M85
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oil Hard Flat Stock, O1, 3/4 In Wx36 In L (O138346)
- ZORO SELECT Buna-N Square Cord, 5/16" CS, 5' L, 70A (ZUSA-RC-1097)
- ZORO SELECT Round Rod, Alum, 3/8in Dia. x 36 In. L, PK3 (3057)
- ZORO SELECT Music Wire, C1085 Steel Alloy, 22, 0.049 In (21049)
- ZORO SELECT White Polypropylene Rod Stock 8 ft. L, 3/8" Dia. (22JM36)
- ZORO SELECT Clear Polycarbonate Rod Stock 1 ft. L, 3/8" Dia. (2XPU2)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 3 ft. L, 3/4" Dia. (2XPD1)
- ZORO SELECT Clear Polycarbonate Plastic Tube 6 ft. L, 3/8" Dia. (BULK-PT-PC-4)
- ZORO SELECT Clear Polycarbonate Rod Stock 8 ft. L, 1/8" Dia. (68976104)
- ZORO SELECT White Acetal Homopolymer Rod Stock 1 ft. L, 3/8" Dia. (2XMG3)
- ZORO SELECT Black Acetal Plastic Rod 1 ft L, 3 in Dia. (BULK-PR-ACB-444)
- Zoro Select Plastic Rods